60197 - Work Gloves, Cut Level 2, Touchscreen, XL, 2-Pair

Klein Tools

  • $16.27 (Each)
  • $16.27 (Each)

  • $162.70 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
60197
Manufacturer
Klein Tools
Manufacturer's Part Number
60197
Description
Work Gloves, Cut Level 2, Touchscreen, XL, 2-Pair
Cut 2 Gloves Keep You Connected and Protected With Touchscreen-Capable Fingertips. Nitrile Dip Technology Provides Superior Grip. Ansi Rated For A2 Cut Resistance, These Durable Gloves Protect Your Hands On The Jobsite. Seamless Knit Cuff Provides Comfortable Fit.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644601972 / 00092644601972
Weight per unit
0.341 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.27 (Each)
Standard Packaging
$162.70 (Per 10)
Resources
Images
 
 
60197 - Small Image
 
60197 - Large Image
 
60197 - Large Image
 
60197 - Large Image
 
60197 - Large Image
 
60197 - Large Image
 
60197 - Video
Attachments
 
 
60197 - Specification Sheet
Other Links
 
 
60197 - Other
 
60197 - Other
 
60197 - Other
Features
Material
Polyester, HPPE, Nitrile
Material, Color, and Finish
Color
Gray Knit, Black Coating, Orange Cuff Thread
Dimensions and Weight
Thickness
1/16" (0.2 cm)
Overall Length
10" (25.4 cm)
Size
Extra-Large
Descriptions
Features
Cut 2 Gloves keep you connected and protected with touchscreen-capable fingertips. Nitrile dip technology provides superior grip. ANSI rated for A2 Cut Resistance, these durable gloves protect your hands on the jobsite. Seamless knit cuff provides comfortable fit.
Product Type
Work Gloves, Cut 2, X-LG, 2-PR
Description
WORK GLOVES, CUT LEVEL 2, TOUCHSCREEN, XL, 2-PAIR
extra long description
KLEIN 60197 Work Gloves, Cut 2, X-L
Long Description
Cut 2 Gloves keep you connected and protected with touchscreen-capable fingertips. Nitrile dip technology provides superior grip. ANSI rated for A2 Cut Resistance, these durable gloves protect your hands on the jobsite. Seamless knit cuff provides comfortable fit.
Special Features
Cut Resistance, Easy Pull-On Style, Touchscreen
Additional Information
media
Yes
package quantity
2-Pair
Overall Width
6" (15.2 cm)
Overall Height
1.8" (4.6 cm)
Water Resistant
NO
gender
Unisex
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60197
GTIN
00092644601972
UPC
092644601972
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Cut-Resistant Level 2 Gloves
Availability
Status
Inactive
Packaging
Weight
5 oz (141.8 g)
Weight per each
0.341
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ANSI A2 Cut Resistance; EN 388: 2015 4342 B
Application
Utility
You must have an account to view stock levels
There were no add-on items found for 60197.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds