56403 - Rechargeable Personal Work Light

Klein Tools

  • $61.22 (Each)
  • $61.22 (Each)

  • $244.88 (Per 4)

In-Stock: 0 available locally (West Monroe, LA) (change location)

QTY:
Each
Quick Specs
Catalog Number
56403
Manufacturer
Klein Tools
Manufacturer's Part Number
56403
Description
Rechargeable Personal Work Light
Klein Tools' Rechargeable Personal Work Light Is An Led Light That Goes Wherever You Go. Not Only Does This Hard-Working Light Rotate Completely While It Stands, Hangs, Hooks, Mounts and Clips, It Charges Your Phone Too. You Can Easily Check The Battery Life With The Gauge, But Don'T Worry, On High This Work Light Is A Bright 460 Lumens For A Full 9 Hours and 16 Hours On The Low Setting. Easily Charge The Light With The Included Micro-Usb.
Slang Terms

Categories
Portable & Worklight Lighting - Worklight Lighting
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644564031 / 00092644564031
Weight per unit
0.506 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.22 (Each)
Standard Packaging
$244.88 (Per 4)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
56403 - Large Image
 
56403 - Small Image
 
56403 - Large Image
 
56403 - Large Image
 
56403 - Large Image
 
56403 - Large Image
 
56403 - Large Image
 
56403 - Large Image
 
56403 - Video
360 Images
 
 
56403 - 360 Image
Attachments
 
 
56403 - Specification Sheet
Other Links
 
 
56403 - Other
 
56403 - Other
 
56403 - Other
 
56403 - Other
 
56403 - Other
 
56403 - Other
 
56403 - Other
 
56403 - Other
Features
Material
ABS; Stainless Steel
Dimensions and Weight
Diameter
Overall Length
2.07" (5.3 cm)
Descriptions
Description
RECHARGEABLE PERSONAL WORK LIGHT
extra long description
KLEIN 56403 Rechargeable Personal W
Features
Klein Tools' Rechargeable Personal Work Light is an LED light that goes wherever you go. Not only does this hard-working light rotate completely while it stands, hangs, hooks, mounts and clips, it charges your phone too. You can easily check the battery life with the gauge, but don’t worry, on high this work light is a bright 460 lumens for a full 9 hours and 16 hours on the low setting. Easily charge the light with the included micro-USB.
Product Type
Rechargeable Personal Worklight
Long Description
Klein Tools' Rechargeable Personal Work Light is an LED light that goes wherever you go. Not only does this hard-working light rotate completely while it stands, hangs, hooks, mounts and clips, it charges your phone too. You can easily check the battery life with the gauge, but don't worry, on high this work light is a bright 460 lumens for a full 9 hours and 16 hours on the low setting. Easily charge the light with the included micro-USB.
Special Features
Charges Out, USB-A: DC 5V, 0.5A
Additional Information
Number of Batteries
1
Overall Width
1.67" (4.2 cm)
Overall Height
5.11" (13.0 cm)
lumens
High: 460; Low: 175
battery life
High: 9 hr; Low: 16 hr
bulb type
LED
Temperature Range
Operating/Charging Temperature: 32° to 113° F, Storage Temperature: 14° to 131° F (-10° to 55°C)
included
Rechargeable Worklight, Micro-USB Cord, DC 5V, 1.3A
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56403
GTIN
00092644564031
UPC
092644564031
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Rechargeable Personal Worklight
Packaging
Weight
7.9 oz (0.22 kg)
Weight per each
0.506
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CE, BC, WEEE
Application
Work Light
Total availability: 6

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
2 View Store
West Wichita
1 View Store

M-Z

Location Stock Available
There were no add-on items found for 56403.

* All prices subject to change.