56402 - Cap Visor Led Light

Klein Tools

  • $29.33 (Each)
  • $29.33 (Each)

  • $175.98 (Per 6)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56402
Manufacturer
Klein Tools
Manufacturer's Part Number
56402
Description
Cap Visor Led Light
Klein Tools' Cap Visor Led Light Allows You to Easily Add Light to Any Hat or Cap When You Need Light But Don'T Want A Traditional Headlamp. The Metal Clip On Klein'S New Headlamp Is Contoured to Fit Securely Onto The Visor Of Your Cap. Powered By Two AAA Batteries, This Sturdy Light Also Has A Pivoting Head to Direct The Bright, Five Leds Right Where You Need Them. Our New Cap Visor Lights Are Perfect When You Need A Light For Your Other Work Hat.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644564024 / 00092644564024
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.33 (Each)
Standard Packaging
$175.98 (Per 6)
Stock Availability
Abilene
0 (Find nearest stock)
All Stores
2
Resources
Other Links
 
 
56402 - Other
 
56402 - Other
 
56402 - Other
 
56402 - Other
 
56402 - Other
Images
 
 
56402 - Large Image
 
56402 - Small Image
 
56402 - Large Image
 
56402 - Large Image
 
56402 - Large Image
 
56402 - Large Image
 
56402 - Large Image
 
56402 - Large Image
 
56402 - Large Image
 
56402 - Video
Attachments
 
 
56402 - Specification Sheet
360 Images
 
 
56402 - 360 Image
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
ABS;Steel
Dimensions and Weight
Diameter
—
Overall Length
2.57" (6.5 cm)
Descriptions
Description
CAP VISOR LED LIGHT
Extra Long Description
KLE 56402 Cap Visor Light
Features
Klein Tools’ Cap Visor LED Light allows you to easily add light to any hat or cap when you need light but don't want a traditional headlamp. The metal clip on Klein's new headlamp is contoured to fit securely onto the visor of your cap. Powered by two AAA batteries, this sturdy light also has a pivoting head to direct the bright, five LEDs right where you need them. Our new Cap Visor Lights are perfect when you need a light for your other work hat.
Long Description
Klein Tools' Cap Visor LED Light allows you to easily add light to any hat or cap when you need light but don't want a traditional headlamp. The metal clip on Klein's new headlamp is contoured to fit securely onto the visor of your cap. Powered by two AAA batteries, this sturdy light also has a pivoting head to direct the bright, five LEDs right where you need them. Our new Cap Visor Lights are perfect when you need a light for your other work hat.
Product Type
Cap Visor Light
Special Features
Pivoting Light Head
Additional Information
Battery Life
High: 4 hr;Low 8 hr
Bulb Type
5 x LED
Included
Batteries;LED Light
Lumens
High 125, Low 40
Media
Yes
Overall Height
1.16" (2.9 cm)
Overall Width
2.27" (5.8 cm)
Package Quantity
1
Temperature Range
Operating Temp of 32° to 122° F (0° to 50° C), Storage Temp of -4° to 140° F (-20° to 60° C)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56402
GTIN
00092644564024
UPC
092644564024
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Headlamp
Availability
Status
Inactive
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Light
Standard
IP54
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
2 View Store

* All prices subject to change.

Begin Live Chat