56334 - Steel Fish Tape, 1/8" X 240'

Klein Tools

  • $97.10 (Each)
  • $97.10 (Each)

  • $485.50 (Per 5)

In-Stock: 122 available at other locations ( find a store with stock)
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
56334
Manufacturer
Klein Tools
Manufacturer's Part Number
56334
Description
Steel Fish Tape, 1/8" X 240'
The Klein Tools' 240-Foot High Carbon Steel Fish Tape Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easier. The Tape Features Laser-Etch
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644563348 / 00092644563348
Weight per unit
7.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.10 (Each)
Standard Packaging
$485.50 (Per 5)
Stock Availability
Humble
0 (Find nearest stock)
Deer Park
0
All Stores
122
Resources
Images
 
 
56334 - Small Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Video
Other Links
 
 
56334 - Other
 
56334 - Other
 
56334 - Other
 
56334 - Other
 
56334 - Other
 
56334 - Other
 
56334 - Other
Attachments
 
 
56334 - Specification Sheet
360 Images
 
 
56334 - 360 Image
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
Steel
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Diameter
13" (33 cm)
Overall Length
1.85" (4.7 cm)
Descriptions
Description
STEEL FISH TAPE, 1/8" X 240'
Extra Long Description
KLE 56334 240' Steel Fish Tape
Features
The Klein Tools' 240-Foot High Carbon Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etch
Long Description
The Klein Tools' 240-Foot High Carbon Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etch
Product Type
240' Steel Fish Tape
Special Features
Optimized Housing Design, High Carbon Steel
Additional Information
Media
Yes
Overall Height
16.21" (41.2 cm)
Overall Width
12.35" (31.4 cm)
Tape End
Double Loop Steel
Tape Size
240' x 1/8" x 0.062" (73.2 m x 0.3 cm x 0.2 cm)
Tensile Strength
—
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56334
GTIN
00092644563348
UPC
092644563348
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Steel Fish Tape
Availability
Status
Inactive
Packaging
Weight
7.9 lb (3.6 kg)
Weight per each
7.88
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Wire Pulling
Standard
—
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 56334.
Jump To:

Similar Items

Similar items are close alternatives to 56334, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat