56220 - Led Headlamp With Silicone Hard Hat Strap

Klein Tools

  • $43.75 (Each)
  • $43.75 (Each)

  • $262.50 (Per 6)

In-Stock: 0 available locally (Vidalia, LA) (change location)
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
56220
Manufacturer
Klein Tools
Manufacturer's Part Number
56220
Description
Led Headlamp With Silicone Hard Hat Strap
Led Headlamp/Flashlight, 150 LM (Spotlight);50 LM (Spotlight) Brightness (Lumens), Silicone (Strap) Housing Material, 6 H (Spotlight);10 H (Floodlight) Average Life, 1.625 In Height, 2.5 In Length, 2 In Width, 0.30 LB
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644562204 / 00092644562204
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.75 (Each)
Standard Packaging
$262.50 (Per 6)
Stock Availability
Vidalia
0 (Find nearest stock)
Alexandria
18
All Stores
37
Resources
Images
 
 
56220 - Small Image
 
56220 - Large Image
 
56220 - Large Image
 
56220 - Large Image
 
56220 - Large Image
 
56220 - Video
360 Images
 
 
56220 - 360 Image
Attachments
 
 
56220 - Specification Sheet
Other Links
 
 
56220 - Other
 
56220 - Other
 
56220 - Other
 
56220 - Other
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
Anti-Slip Silicone Strap
Material, Color, and Finish
Housing Material
Silicone (Strap)
Dimensions and Weight
Height
1.625 in;41.3 mm
Length
2.5 in;63.5 mm
Width
2 in;50.8 mm
Overall Length
2.5" (6.4 cm)
Descriptions
Product Type
LED Headlamp/Flashlight
Long Description
LED Headlamp/Flashlight, 150 lm (Spotlight);50 lm (Spotlight) Brightness (Lumens), Silicone (Strap) Housing Material, 6 h (Spotlight);10 h (Floodlight) Average Life, 1.625 in Height, 2.5 in Length, 2 in Width, 0.30 lb
Short Description
LED Headlamp/Flashlight, 150 lm (Spotlight);50 lm (Spotlight), 2.5 in;63.5 mm
extra long description
KLEIN 56220 Headlamp
Features
This LED Headlamp has an anti-slip silicone strap to keep it securely fit to a hard hat. A 45-degree tilt allows the user to vary the beam direction to focus light exactly where it is needed. The strap is pre-adjusted to fit quickly onto a hard hat. The hard hat headlamp has two modes: spotlight or floodlight, depending on the necessary required focus. Klein Tools lights are designed to make life brighter and easier, with leading-edge solutions for illumination on and off the job site.
Description
LED HEADLAMP WITH SILICONE HARD HAT STRAP
Special Features
45° Tilt Capability
Additional Information
Brightness (Lumens)
150 lm (Spotlight);50 lm (Spotlight)
average life
6 h (Spotlight);10 h (Floodlight)
Made in USA
yes
package quantity
1 ct
Standards Met
ETL Listed;UL Listed
media
Yes
Overall Height
1.625" (4.1 cm)
Overall Width
2" (5.1 cm)
battery life
Floodlight: 10 hr;Spotlight: 6 hr
lumens
Floodlight: 50;Spotlight: 150
included
Headlamp, Strap, Batteries
bulb type
LED
Manufacturer Information
Manufacturers Part Number
56220
Brand
Klein Tools
GTIN
00092644562204
UPC
092644562204
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
ADJUSTABLE
Packaging
Weight
0.30 lb;0.14 kg
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Job Site
standard
ETL, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 56220.
Jump To:

Similar Items

Similar items are close alternatives to 56220, though they may not be 100% alike.

Klein Tools’ Durable Led Headlamp Gives You Bright, All-Day Light On Either The ...
  • Our Part #: 56034
  • Vidalia Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56034
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
56034 - Klein Tools

Vidalia Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Klein Tools' Headlamp Magnetic Work Light'S Bracket Is Specifically Designed to ...
  • Our Part #: KHH56220
  • Vidalia Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KHH56220
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KHH56220 - Klein Tools

Vidalia Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat