56059 - Multi-Groove Fiberglass Fish Tape 200-Foot

Klein Tools

  • $221.43 (Each)
  • $221.43 (Each)

  • $664.29 (Per 3)
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
56059
Manufacturer
Klein Tools
Manufacturer's Part Number
56059
Description
Multi-Groove Fiberglass Fish Tape 200-Foot
Grooved Fiberglass Fish Tape, 17 In Diameter, 200 In Overall Length, 3/16 In Overall Width, 6.04 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644560590 / 00092644560590
Weight per unit
6.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.43 (Each)
Standard Packaging
$664.29 (Per 3)
Resources
Images
 
 
56059 - Large Image
 
56059 - Large Image
 
56059 - Large Image
 
56059 - Large Image
 
56059 - Large Image
 
56059 - Large Image
 
56059 - Small Image
Specifications Sheets
 
 
56059 - Specification Sheet
 
56059 - Specification Sheet
360 Images
 
 
56059 - 360 Image
Attachments
 
 
56059 - Specification Sheet
Other Links
 
 
56059 - Other
 
56059 - Other
 
56059 - Other
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
Fiberglass
Dimensions and Weight
Diameter
17 in;432 mm
Overall Length
200 in;61 m
Descriptions
Product Type
Grooved Fiberglass Fish Tape
Long Description
Grooved Fiberglass Fish Tape, 17 in Diameter, 200 in Overall Length, 3/16 in Overall Width, 6.04 lb
Features
Klein Tools' Multi-Groove Fiberglass Fish Tapes feature a low-friction, easy feed design. The grooved profile and fiberglass core provide rigidity for long distances and less surface contact with wires when pushing through crowded conduit. The non-conductive fish tape and non-conductive eyelet tip offer added protection against shock from energized sources.
Short Description
Grooved Fiberglass Fish Tape, Fiberglass
Special Features
Non-conductive fish tape and eyelet tip offer added protection against shock from energized sources.
extra long description
KLEIN 56059 Grooved Fiberglass Fish
Description
MULTI-GROOVE FIBERGLASS FISH TAPE 200-FOOT
Additional Information
Overall Width
3/16 in
Made in USA
yes
Tape Size
200' x 3/16" (61.0 m x 0.5 cm)
tape end
Non-Conductive Nylon Eyelet
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56059
GTIN
00092644560590
UPC
092644560590
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.04 lb;2.74 kg
Weight per each
6.04
Carton
1
Package
3
Uses, Certifications, and Standards
Application
The 17 In(432 mm) Case Diameter Means You Can Reel In 10% More Tape In A Single Revolution Vs. A 16 In(406 mm) Case.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 56059.
Jump To:

Similar Items

Similar items are close alternatives to 56059, though they may not be 100% alike.

Klein 56058 Grooved Fiberglass Fish
  • Our Part #: 56058
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 56058
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
56058 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Grooved Fiberglass Fish Tape 50 ft
  • MFR Part #: 56057
  • GTIN: 00092644560576
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat