54825MB - Modbox Wire Spool Dispenser

Klein Tools

  • $176.46 (Each)
  • $176.46 (Each)
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
54825MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54825MB
Description
Modbox Wire Spool Dispenser
Modbox™ Wire Spool Dispenser Streamlines Wire Management On The Jobsite. It Holds Up to Four 500-Foot Spools Of 10AWG Wire Inside and Additional Reels Outside Via A Through-Hole For Conduit. Front Guides and Wire Captures Prevent Unraveling. The Lid With Kickstand Stays Open For Ceiling Pulls. Built From Impact-Resistant Polymers, Supports Up to 120 Pounds, and Has Side Rails For Attachments. Easily Connects With Other Modbox™ Components For A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
24141706 - Spool
UPC/GTIN
092644548253 / 00092644548253
Weight per unit
17.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.46 (Each)
Resources
Images
 
 
54825MB - Large Image
 
54825MB - Large Image
 
54825MB - Large Image
 
54825MB - Large Image
 
54825MB - Large Image
 
54825MB - Large Image
 
54825MB - Large Image
 
54825MB - Large Image
 
54825MB - Small Image
 
54825MB - Video
Other Links
 
 
54825MB - Other
 
54825MB - Other
 
54825MB - Other
 
54825MB - Other
 
54825MB - Other
 
54825MB - Other
 
54825MB - Other
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
Impact Resistant Polymers
Dimensions and Weight
Overall Length
22" (55.9 cm)
Descriptions
Product Type
Modbox™ Wire Dispenser
extra long description
KLEIN 54825MB MODbox™ Wire Dispense
Description
MODBOX WIRE SPOOL DISPENSER
Long Description
MODbox™ Wire Spool Dispenser streamlines wire management on the jobsite. It holds up to four 500-Foot spools of 10AWG wire inside and additional reels outside via a through-hole for conduit. Front guides and wire captures prevent unraveling. The lid with kickstand stays open for ceiling pulls. Built from impact-resistant polymers, supports up to 120 pounds, and has side rails for attachments. Easily connects with other MODbox™ components for a custom mobile workstation.
Special Features
Built-In Side Rails; Front Guides; Wire Capture; Metal Kickstand for Lid
Additional Information
media
Yes
Overall Height
14.4" (36.6 cm)
dimensions
14.4" H x 22" L x 16.4" W (36.6 x 55.9 x 41.7 cm)
Overall Width
16.2" (41.1 cm)
for use with
Wire Spools
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54825MB
GTIN
00092644548253
UPC
092644548253
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
MODbox™
Packaging
Weight
17.4 lb (7.9 kg)
Weight per each
17.4
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
Capacity
Up to (4) 500' Spools of 10 AWG Wire Inside; Additional Spools Outside
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat