51A - Nut and Bolt Tool Pouch, 9 X 3.5 X 10"

Klein Tools

  • $31.50 (Each)
  • $31.50 (Each)
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
51A
Manufacturer
Klein Tools
Manufacturer's Part Number
51A
Description
Nut and Bolt Tool Pouch, 9 X 3.5 X 10"
Klein Tools' Nut and Bolt Pouch Is Reinforced With Leather and Rope, Which Also Keeps The Shape Of The Pouch Opening. This Tool Bag Has An Interior Pocket, and Metal Snaps On The Loops For Belts Up to 3-Inch Wide. At 9 X 3.5 X 10-Inch, It Is An Innovative Tool Handling Solution.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644620010 / 00092644620010
Weight per unit
0.668 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.50 (Each)
Resources
Images
 
 
51A - Large Image
 
51A - Large Image
 
51A - Large Image
 
51A - Large Image
 
51A - Small Image
 
51A - Large Image
 
51A - Video
360 Images
 
 
51A - 360 Image
Attachments
 
 
51A - Specification Sheet
Other Links
 
 
51A - Other
 
51A - Other
 
51A - Other
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
No. 10 Canvas
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
9" (22.9 cm)
Descriptions
Description
NUT AND BOLT TOOL POUCH, 9 X 3.5 X 10"
Product Type
Nut and Bolt Pouch
Long Description
Klein Tools' Nut and Bolt Pouch is reinforced with leather and rope, which also keeps the shape of the pouch opening. This tool bag has an interior pocket, and metal snaps on the loops for belts up to 3-Inch wide. At 9 x 3.5 x 10-Inch, it is an innovative tool handling solution.
Features
Klein Tools' Nut and Bolt Pouch is reinforced with leather and rope, which also keeps the shape of the pouch opening. This tool bag has an interior pocket, and metal snaps on the loops for belts up to 3-Inch wide. At 9 x 3.5 x 10-Inch, it is an innovative tool handling solution.
extra long description
KLEIN 51A Nut and Bolt Pouch
Additional Information
Number of Pockets
1
Overall Height
10" (25.4 cm)
Overall Width
3.5" (8.9 cm)
Belt Width
Up to 3" (7.6 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
GTIN
00092644620010
UPC
092644620010
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
0.668
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 51A.
Jump To:

Similar Items

Similar items are close alternatives to 51A, though they may not be 100% alike.

Strap-Leather Bag
  • MFR Part #: 5140K
  • GTIN: 00092644553349
  • Manufacturer: Klein Tools
All-Purpose Bag
  • MFR Part #: 5146
  • GTIN: 00092644553394
  • Manufacturer: Klein Tools
Leather Bolt Bag
  • MFR Part #: 42247
  • GTIN: 00092644559020
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat