50031 - Ratcheting PVC Cutter

Klein Tools

  • $112.41 (Each)
  • $112.41 (Each)

  • $1,124.10 (Per 10)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
50031
Manufacturer
Klein Tools
Manufacturer's Part Number
50031
Description
Ratcheting PVC Cutter
The Klein Tools Ratcheting PVC Cutter Cuts White and Gray Schedule 40 and 80 PVC. The Ratcheting Action Allows For Easy, One-Hand Cutting and Blade Release. Lightweight, Comfortable Handle Reduces Hand Fatigue.
Slang Terms

Categories
Strippers - Cutters
Classification
Hand Tools
UNSPSC
23241610 - Pipe or tube cutter
UPC/GTIN
092644500312 / 00092644500312
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.41 (Each)
Standard Packaging
$1,124.10 (Per 10)
Resources
Images
 
 
50031 - Small Image
 
50031 - Large Image
 
50031 - Large Image
 
50031 - Large Image
 
50031 - Large Image
 
50031 - Large Image
 
50031 - Video
Attachments
 
 
50031 - Specification Sheet
Other Links
 
 
50031 - Other
Dimensions and Weight
Overall Length
9" (22.9 cm)
Descriptions
Description
RATCHETING PVC CUTTER
Product Type
Ratcheting PVC Cutter
extra long description
KLEIN 50031 Ratcheting PVC Cutter
Features
The Klein Tools Ratcheting PVC Cutter cuts white and gray schedule 40 and 80 PVC. The ratcheting action allows for easy, one-hand cutting and blade release. Lightweight, comfortable handle reduces hand fatigue.
Long Description
The Klein Tools Ratcheting PVC Cutter cuts white and gray schedule 40 and 80 PVC. The ratcheting action allows for easy, one-hand cutting and blade release. Lightweight, comfortable handle reduces hand fatigue.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
50031
Brand
Klein Tools
GTIN
00092644500312
UPC
092644500312
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.1
Carton
1
Package
10
You must have an account to view stock levels
These alternate items can be purchased instead of 50031.
Jump To:

Cross Referenced

These items are similar to 50031 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
864 Greenlee 00783310042532
50031 Klein Tools 00092644500312
50110 Morris 00601986501101
50112 Morris 00601986501125

* All prices subject to change.

false