44136 - Self-Retracting Utility Knife

Klein Tools

  • $18.29 (Each)
  • $18.29 (Each)

  • $109.74 (Per 6)
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
44136
Manufacturer
Klein Tools
Manufacturer's Part Number
44136
Description
Self-Retracting Utility Knife
This Practical Tool Combines The Best Features Available In A Utility Knife, With Rugged Construction and User Safety In Mind. It Has A Bright Yellow Handle For Easy Visibility. When The Blade Is Extended and Pressure Is Applied to A Hard Surface, Then Removed From The Surface When Cut Is Complete, The Blade Retracts Automatically and Fully Into The Housing For User Safety. Lanyard Hole Keeps The Knife Safely Tethered to Protect From Loss Of Knife or Injury From Dropped Knife.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644441363 / 00092644441363
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.29 (Each)
Standard Packaging
$109.74 (Per 6)
Resources
Images
 
 
44136 - Small Image
 
44136 - Large Image
 
44136 - Large Image
 
44136 - Large Image
 
44136 - Large Image
 
44136 - Video
Attachments
 
 
44136 - Specification Sheet
Other Links
 
 
44136 - Other
 
44136 - Other
 
44136 - Other
 
44136 - Other
 
44136 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Steel
Handle Color
Yellow
Dimensions and Weight
Overall Length
5.75" (14.6 cm)
Descriptions
Description
SELF-RETRACTING UTILITY KNIFE
Product Type
Self-Retracting Utility Knife
extra long description
KLEIN 44136 Self-Retracting Utility
Features
This practical tool combines the best features available in a utility knife, with rugged construction and user safety in mind. It has a bright yellow handle for easy visibility. When the blade is extended and pressure is applied to a hard surface, then removed from the surface when cut is complete, the blade retracts automatically and fully into the housing for user safety. The knife uses standard replacement utility blades, Cat. No. 44103 and 44101. Lanyard hole keeps the knife safely tethered to protect
Long Description
This practical tool combines the best features available in a utility knife, with rugged construction and user safety in mind. It has a bright yellow handle for easy visibility. When the blade is extended and pressure is applied to a hard surface, then removed from the surface when cut is complete, the blade retracts automatically and fully into the housing for user safety. Lanyard hole keeps the knife safely tethered to protect from loss of knife or injury from dropped knife.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44136
GTIN
00092644441363
UPC
092644441363
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
7.0 oz (187 g)
Weight per each
0.44
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat