33801 - Impact Driver Bit Set, 40

Klein Tools

  • $26.79 (Each)
  • $26.79 (Each)
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
33801
Manufacturer
Klein Tools
Manufacturer's Part Number
33801
Description
Impact Driver Bit Set, 40
Klein Tools Designed A Set Of Proflex Torsion Zone Impact Driver Bits For The Professional Tradesman and Do-It-Yourself Enthusiasts. All Of The Bits Are Made Of High-Impact Rated S2 Steel and Feature An Optimized Torsion Zone That Absorbs Impact Forces to Increase The Lifetime Of The Bit. The 3-Inch Bit Holder and 1/4-Inch and 5/16-Inch Nut Drivers Have Strong Magnets to Easily Hold Bits and Fasteners In Place. Minimal Chamfering On The Nut Drivers Hex Pockets Increases Surface Contact Between The Nut and
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644338014 / 00092644338014
Weight per unit
1.274 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.79 (Each)
Resources
Images
 
 
33801 - Small Image
 
33801 - Large Image
 
33801 - Large Image
 
33801 - Large Image
 
33801 - Large Image
 
33801 - Large Image
 
33801 - Large Image
 
33801 - Large Image
 
33801 - Large Image
 
33801 - Large Image
 
33801 - Large Image
Other Links
 
 
33801 - Other
Attachments
 
 
33801 - Specification Sheet
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
S2 Tool Steel
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Description
IMPACT DRIVER BIT SET, 40
Long Description
Klein Tools designed a set of ProFlex Torsion Zone Impact Driver Bits for the professional tradesman and do-it-yourself enthusiasts. All of the bits are made of high-impact rated S2 steel and feature an optimized torsion zone that absorbs impact forces to increase the lifetime of the bit. The 3-Inch bit holder and 1/4-Inch and 5/16-Inch nut drivers have strong magnets to easily hold bits and fasteners in place. Minimal chamfering on the nut drivers hex pockets increases surface contact between the nut and
Special Features
Proflex Torsion Zone - Impact Ready, Spring Loaded Clip, Modular Case
Product Type
Impact Driver Bit Set, 40 PC
extra long description
KLEIN 33801 Impact Driver Bit Set,
Features
Klein Tools designed a set of ProFlex Torsion Zone Impact Driver Bits for the professional tradesman and do-it-yourself enthusiasts. All of the bits are made of high-impact rated S2 steel and feature an optimized torsion zone that absorbs impact forces to increase the lifetime of the bit. The 3-Inch bit holder and 1/4-Inch and 5/16-Inch nut drivers have strong magnets to easily hold bits and fasteners in place. Minimal chamfering on the nut drivers hex pockets increases surface contact between the nut and
Additional Information
package quantity
1
Overall Height
1.75" (4.5 cm)
Overall Width
3.75" (9.5 cm)
for use with
Impact Drivers
Number of Pieces
40
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
33801
GTIN
00092644338014
UPC
092644338014
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
1.08 lbs (0.5kg)
Weight per each
1.274
Carton
1
Uses, Certifications, and Standards
Application
Impact Driving and Screwdriving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat