32933 - 7-In-1 Impact Flip Socket Set, No Handle

Klein Tools

  • $21.41 (Each)
  • $21.41 (Each)

  • $128.46 (Per 6)
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
32933
Manufacturer
Klein Tools
Manufacturer's Part Number
32933
Description
7-In-1 Impact Flip Socket Set, No Handle
The 7-In-1 Impact Flip Socket Set Provides 6 Nut Driver Sizes Plus A Bit Holding Feature All Within One Compact Tool. The Versatility Provided Allows For Convenient Swapping Between The Common Nut Driving Sizes and Quickly Attaches to An Impact Driver or Our 1/4-Inch Quick-Connect Handles (Handles Not Included). Every Component Is Impact-Rated, Making It An Essential Tool For The Toughest Driving Applications.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644329333 / 00092644329333
Weight per unit
0.294 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.41 (Each)
Standard Packaging
$128.46 (Per 6)
Resources
Images
 
 
32933 - Small Image
 
32933 - Large Image
 
32933 - Large Image
 
32933 - Large Image
 
32933 - Large Image
 
32933 - Large Image
Attachments
 
 
32933 - Specification Sheet
Other Links
 
 
32933 - Other
 
32933 - Other
 
32933 - Other
 
32933 - Other
 
32933 - Other
 
32933 - Other
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
Steel Alloy
Material, Color, and Finish
Finish
Manganese Phosphate
Dimensions and Weight
Overall Length
5" (12.7 cm)
Descriptions
Product Type
7-In-1 Impact Flip Socket Set
extra long description
KLEIN 32933 7-in-1 Impact Flip Sock
Features
The 7-in-1 Impact Flip Socket Set provides 6 nut driver sizes plus a bit holding feature all within one compact tool. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact-rated, making it an essential tool for the toughest driving applications.
Long Description
The 7-in-1 Impact Flip Socket Set provides 6 nut driver sizes plus a bit holding feature all within one compact tool. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact-rated, making it an essential tool for the toughest driving applications.
Special Features
Multi-Bit Nut Driver, Impact Rated; Flip Socket; Rare Earth Magnet
Description
7-IN-1 IMPACT FLIP SOCKET SET, NO HANDLE
Additional Information
Overall Height
0.75" (1.9 cm)
Overall Width
0.75" (1.9 cm)
Drive Size
1/4"
Number of Pieces
4
Number of Points
6
included
Hex Sizes: 1/4", 5/16", 3/8", 7/16", 1/2" and 9/16"
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32933
GTIN
00092644329333
UPC
092644329333
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Flip Socket
Packaging
Weight
4.32 oz (122 g)
Weight per each
0.294
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 32933.
Jump To:

Similar Items

Similar items are close alternatives to 32933, though they may not be 100% alike.

Multi-Purpose Impact Flip Socket Features Six Of The Most Commonly Used Hex Driv...
  • Our Part #: 32907
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 32907
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($145.92) ·
32907 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$24.32

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat