32799 - Pro Impact Power Bit Set, 26PC

Klein Tools

  • $35.68 (Each)
  • $35.68 (Each)

  • $214.08 (Per 6)
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
32799
Manufacturer
Klein Tools
Manufacturer's Part Number
32799
Description
Pro Impact Power Bit Set, 26PC
Klein Tools Has Designed A Set Of Impact Power Bits For The Professional Electrician. All The Bits Are Made Of High-Impact Rated S2 Steel and Color Coded For Easy Identification. The 1-1/4-Inch (6.4 MM) Long Driver Bits Are Easier to Grip Than A Standard 1-Inch (25.4 MM) Bit. The Bit Holder and Nut Drivers Have Strong Magnets, and Are Also Designed Longer So They Reach Easily Into Junction Boxes. Minimal Chamfering On The Nut Drivers’ Hex Pockets Increases Surface Contact Between The Nut and Driver For Bet
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644327995 / 00092644327995
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.68 (Each)
Standard Packaging
$214.08 (Per 6)
Resources
Images
 
 
32799 - Small Image
 
32799 - Large Image
 
32799 - Large Image
 
32799 - Large Image
 
32799 - Large Image
 
32799 - Large Image
 
32799 - Large Image
 
32799 - Large Image
 
32799 - Large Image
 
32799 - Video
360 Images
 
 
32799 - 360 Image
Attachments
 
 
32799 - Specification Sheet
Other Links
 
 
32799 - Other
 
32799 - Other
 
32799 - Other
 
32799 - Other
 
32799 - Other
 
32799 - Other
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
S2 Steel
Dimensions and Weight
Overall Length
5.5" (14 cm)
Descriptions
Product Type
Pro Impact Power Bit Set
extra long description
KLEIN 32799 Pro Impact Power Bit Se
Description
PRO IMPACT POWER BIT SET, 26PC
Features
Klein Tools has designed a set of Impact Power Bits for the professional electrician. All the bits are made of high-impact rated S2 steel and color coded for easy identification. The 1-1/4-Inch (6.4 mm) long driver bits are easier to grip than a standard 1-Inch (25.4 mm) bit. The bit holder and nut drivers have strong magnets, and are also designed longer so they reach easily into junction boxes. Minimal chamfering on the nut drivers’ hex pockets increases surface contact between the nut and driver for bet
Long Description
Klein Tools has designed a set of Impact Power Bits for the professional electrician. All the bits are made of high-impact rated S2 steel and color coded for easy identification. The 1-1/4-Inch (6.4 mm) long driver bits are easier to grip than a standard 1-Inch (25.4 mm) bit. The bit holder and nut drivers have strong magnets, and are also designed longer so they reach easily into junction boxes. Minimal chamfering on the nut drivers’ hex pockets increases surface contact between the nut and driver for bet
Special Features
Strong Magnets, Longer Length Bits
Additional Information
media
Yes
Overall Height
1.9" (4.8 cm)
package quantity
26
Overall Width
4.7" (11.9 cm)
tip type
for use with
Impact Drivers
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32799
GTIN
00092644327995
UPC
092644327995
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
9.6 oz (272 g)
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Use with Power Impact Drivers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat