32545 - Replacement Bit, Tamperproof Torx #8 and #10

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32545
Manufacturer
Klein Tools
Manufacturer's Part Number
32545
Description
Replacement Bit, Tamperproof Torx #8 and #10
These Bits Work With All Klein Tools 2-In-1 (67100), 10-In-1 (32477), 11-In-1 (32500) and 10-Fold (32535-32539) Screwdrivers. Precision-Machined Tips For Exact Fit Into The Fastener. Includes Two Bits With T8 and T10 Tamperproof Torx® Tips.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tool Bits, Parts, Accessories
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644325458 / 00092644325458
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
32545 - Small Image
 
32545 - Large Image
 
32545 - Large Image
 
32545 - Large Image
 
32545 - Video
Attachments
 
 
32545 - Specification Sheet
Other Links
 
 
32545 - Other
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
Steel
Descriptions
Description
REPLACEMENT BIT, TAMPERPROOF TORX #8 AND #10
Product Type
Replacement Bits, Torx®, #T8, #10
Features
These bits work with all Klein Tools 2-in-1 (67100), 10-in-1 (32477), 11-in-1 (32500) and 10-Fold (32535-32539) Screwdrivers. Precision-machined tips for exact fit into the fastener. Includes two bits with T8 and T10 Tamperproof TORX® tips.
extra long description
KLEIN 32545 Replacement Bits, TORX®
Long Description
These bits work with all Klein Tools 2-in-1 (67100), 10-in-1 (32477), 11-in-1 (32500) and 10-Fold (32535-32539) Screwdrivers. Precision-machined tips for exact fit into the fastener. Includes two bits with T8 and T10 Tamperproof TORX® tips.
Additional Information
media
Yes
for use with
10-in-1, 11-in-1 and 10-Fold™ Multi-bit Drivers
package quantity
2 Bits
tip type
T8, T10 TORX®
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32545
GTIN
00092644325458
UPC
092644325458
Taxonomies, Classifications, and Categories
Type
STANDARD
Packaging
Weight
0.7 oz (20 g)
Weight per each
0.05
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat