32545 - Replacement Bit, Tamperproof Torx #8 and #10

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
32545
Manufacturer
Klein Tools
Manufacturer's Part Number
32545
Description
Replacement Bit, Tamperproof Torx #8 and #10
These Bits Work With All Klein Tools 2-In-1 (67100), 10-In-1 (32477), 11-In-1 (32500) and 10-Fold (32535-32539) Screwdrivers. Precision-Machined Tips For Exact Fit Into The Fastener. Includes Two Bits With T8 and T10 Tamperproof Torx® Tips.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification
Hand Tool Bits, Parts, Accessories
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644325458 / 00092644325458
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
32545 - Small Image
 
32545 - Large Image
 
32545 - Large Image
 
32545 - Large Image
 
32545 - Video
Attachments
 
 
32545 - Specification Sheet
Other Links
 
 
32545 - Other
Features
Material
Steel
Descriptions
Description
REPLACEMENT BIT, TAMPERPROOF TORX #8 AND #10
Long Description
These bits work with all Klein Tools 2-in-1 (67100), 10-in-1 (32477), 11-in-1 (32500) and 10-Fold (32535-32539) Screwdrivers. Precision-machined tips for exact fit into the fastener. Includes two bits with T8 and T10 Tamperproof TORX® tips.
Product Type
Replacement Bits, Torx®, #T8, #10
Features
These bits work with all Klein Tools 2-in-1 (67100), 10-in-1 (32477), 11-in-1 (32500) and 10-Fold (32535-32539) Screwdrivers. Precision-machined tips for exact fit into the fastener. Includes two bits with T8 and T10 Tamperproof TORX® tips.
extra long description
KLEIN 32545 Replacement Bits, TORX®
Additional Information
media
Yes
for use with
10-in-1, 11-in-1 and 10-Fold™ Multi-bit Drivers
package quantity
2 Bits
tip type
T8, T10 TORX®
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32545
GTIN
00092644325458
UPC
092644325458
Taxonomies, Classifications, and Categories
Type
STANDARD
Packaging
Weight
0.7 oz (20 g)
Weight per each
0.05
Carton
1
Package
6
You must have an account to view stock levels
There were no add-on items found for 32545.

* All prices subject to change.

false