32479 - Replacement Bit, #2 Phillips, 9/32" Slotted

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
32479
Manufacturer
Klein Tools
Manufacturer's Part Number
32479
Description
Replacement Bit, #2 Phillips, 9/32" Slotted
Replacement Bit, #2 Phillips, 9/32-Inch Slotted
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644324796 / 00092644324796
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
32479 - Small Image
 
32479 - Large Image
 
32479 - Large Image
 
32479 - Large Image
 
32479 - Video
Attachments
 
 
32479 - Specification Sheet
Other Links
 
 
32479 - Other
Descriptions
Description
REPLACEMENT BIT, #2 PHILLIPS, 9/32" SLOTTED
Product Type
Bit #2 Phillips, 9/32" Slotted
Long Description
Replacement Bit, #2 Phillips, 9/32-Inch Slotted
Special Features
5/16" Hex Shank
extra long description
KLEIN 32479 Bit #2 Phillips, 9/32"
Additional Information
tip type
#2 Phillips; 9/32" (0.7 cm) Slotted
package quantity
1 Bit
for use with
5-in-1 (32476)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32479
GTIN
00092644324796
UPC
092644324796
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.64 oz (18.1 g)
Weight per each
0.04
Carton
1
Package
6
You must have an account to view stock levels
There were no add-on items found for 32479.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds