32478 - Bit For 32476 and 32460, #1 PH 3/16" SL

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
32478
Manufacturer
Klein Tools
Manufacturer's Part Number
32478
Description
Bit For 32476 and 32460, #1 PH 3/16" SL
Klein Tools Replacement Bits Quickly and Easily Fit Into Klein'S 5-In-1 Screwdriver/Nut Driver. The Heat-Treated Bits Are Industrial Strength For The Ultimate In Durability and Performance. Klein Tools Has The Screwdriver and Nut Driver Products Professionals Demand to Get The Job Done With Comfort and Ease Of Use.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644324789 / 00092644324789
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
32478 - Small Image
 
32478 - Large Image
 
32478 - Video
Attachments
 
 
32478 - Specification Sheet
Other Links
 
 
32478 - Other
Dimensions and Weight
Overall Length
30 (76.2 cm)Size_Name30-Inch, 7/8-Inch HexStyle_Name15° AngleWeight4.3 lb (2.0 kg) AD6.027720201103C092644324826000926443248263248227112814Brand NameKlein ToolsApplication10-in-1, 11-in-1 and 10-Fold™ Screwdriver/Nut DriversFor Use With10-in-1, 11-in-1 and 10-Fold™Overall Length1.25 (3.2 cm)
Descriptions
Product Type
Replacement Bits, #1 PH, 3/16" SL
Features
Klein Tools replacement bits quickly and easily fit into Klein's 5-in-1 Screwdriver/Nut Driver. The heat-treated bits are industrial strength for the ultimate in durability and performance. Klein Tools has the screwdriver and nut driver products professionals demand to get the job done with comfort and ease of use.
Description
BIT FOR 32476 AND 32460, #1 PH 3/16" SL
extra long description
KLEIN 32478 Replacement Bits, #1 PH
Long Description
Klein Tools replacement bits quickly and easily fit into Klein's 5-in-1 Screwdriver/Nut Driver. The heat-treated bits are industrial strength for the ultimate in durability and performance. Klein Tools has the screwdriver and nut driver products professionals demand to get the job done with comfort and ease of use.
Additional Information
media
Yes
tip type
#1 Phillips; 3/16" (0.5 cm) Slotted
package quantity
1 Bit
for use with
5-in-1 (32476)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32478
GTIN
00092644324789
UPC
092644324789
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.58 oz (16.4 g)
Weight per each
0.036
Carton
1
Package
6
You must have an account to view stock levels
There were no add-on items found for 32478.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds