32401 - Replacement Bit 3/16" Slotted 1/4" Slotted

Klein Tools

  • $7.54 (Each)
  • $7.54 (Each)

  • $45.24 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
32401
Manufacturer
Klein Tools
Manufacturer's Part Number
32401
Description
Replacement Bit 3/16" Slotted 1/4" Slotted
Replacement Bit, 3/16 In;1/4 In (Slotted Tip) Tip Size, 0.10 LB
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644324017 / 00092644324017
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.54 (Each)
Standard Packaging
$45.24 (Per 6)
Resources
Images
 
 
32401 - Small Image
 
32401 - Large Image
 
32401 - Large Image
 
32401 - Large Image
 
32401 - Video
Attachments
 
 
32401 - Specification Sheet
Other Links
 
 
32401 - Other
Descriptions
Description
REPLACEMENT BIT 3/16" SLOTTED 1/4" SLOTTED
Product Type
Replacement Bit
Long Description
Replacement Bit, 3/16 in;1/4 in (Slotted Tip) Tip Size, 0.10 lb
Features
Replacement bits for Klein's Extended-Reach (32559) Multi-Bit Screwdriver/Nut Driver. The 3/16'' and 1/4'' Slotted tips are precision machined for exact fit into fastener.
Short Description
3/16 in Slotted 1/4 in Slotted, Replacement Bit
Special Features
Fits Klein Extended-Reach (32559) Multi-Bit Screwdriver/Nut Driver
extra long description
KLEIN 32401 Bit 3/16" Slotted 1/4"
Additional Information
for use with
32559 (Extended Reach)
Tip Size
3/16 in;4.8 mm;1/4 in;6.4 mm (Slotted Tip)
package quantity
2 Bits
tip type
3/16" (0.5 cm), 1/4" 0.6 cm) Slotted
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32401
GTIN
00092644324017
UPC
092644324017
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.10 lb;0.05 kg
Weight per each
0.1
Carton
1
Package
6
You must have an account to view stock levels
There were no add-on items found for 32401.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds