2037EINS - Long Nose Side Cut Pliers, 7" Slim Insulated

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
2037EINS
Manufacturer
Klein Tools
Manufacturer's Part Number
2037EINS
Description
Long Nose Side Cut Pliers, 7" Slim Insulated
Long Nose Side Cut Pliers, 7-Inch Slim Insulated
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644710490 / 00092644710490
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2037EINS - Small Image
 
2037EINS - Large Image
 
2037EINS - Large Image
 
2037EINS - Large Image
 
2037EINS - Large Image
 
2037EINS - Large Image
 
2037EINS - Video
Attachments
 
 
2037EINS - Specification Sheet
Other Links
 
 
2037EINS - Other
 
2037EINS - Other
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Orange/Gray
Dimensions and Weight
Overall Length
7.43" (18.9 cm)
Descriptions
Product Type
Long Nose Pliers, Slim Side Cut, 7"
extra long description
KLEIN 2037EINS Long Nose Pliers, Sl
Long Description
Long Nose Side Cut Pliers, 7-Inch Slim Insulated
Special Features
Flame Retardant and Impact Resistant Handle
Description
LONG NOSE SIDE CUT PLIERS, 7" SLIM INSULATED
Additional Information
Point Diameter
0.094" (0.24 cm)
jaw thickness
0.375" (1 cm)
knife length
0.572" (1.5 cm)
Jaw Width
0.688" (1.7 cm)
Jaw Length
2.42" (6.1 cm)
Handle Length
3.72" (9.4 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
2037EINS
GTIN
00092644710490
UPC
092644710490
Taxonomies, Classifications, and Categories
Type
Long Nose Side Cutting Pliers
Category Description
HAND TOOLS
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.44
Carton
1
Package
3
Uses, Certifications, and Standards
standard
IEC 60900 and ASTM F1506
Application
For Work Near Energized Sources
You must have an account to view stock levels
These alternate items can be purchased instead of 2037EINS.
Jump To:

Similar Items

Similar items are close alternatives to 2037EINS, though they may not be 100% alike.

Long Nose Side Cutter Pliers, 8-In Slim Insulated
  • Our Part #: 2038EINS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2038EINS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
2038EINS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Klein Tools Insulated Long Nose Side-Cutting Pliers Are 1000V Rated For Safety O...
  • Our Part #: D2038INS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: D203-8-INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
D2038INS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Long Nose Pliers, Insul, Cut, 6" L
  • MFR Part #: D203-6-INS
  • GTIN: 00092644710179
  • Manufacturer: Klein Tools
7" Long Nose Pliers Side Cutting
  • MFR Part #: D203-7-INS
  • GTIN: 00092644710254
  • Manufacturer: Klein Tools
8" Insulated HD Long Nose Pliers
  • MFR Part #: D203-8N-INS
  • GTIN: 00092644710339
  • Manufacturer: Klein Tools
Long Nose Pliers, Slim Side Cut, 6"
  • MFR Part #: 2036EINS
  • GTIN: 00092644710483
  • Manufacturer: Klein Tools

* All prices subject to change.