1010 - Long Nose Wire Stripper/Cutters/Crimping Tool

Klein Tools

  • $31.02 (Each)
  • $31.02 (Each)

  • $93.06 (Per 3)

In-Stock: 3 available locally (Nacogdoches, TX) ( change location)
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
1010
Manufacturer
Klein Tools
Manufacturer's Part Number
1010
Description
Long Nose Wire Stripper/Cutters/Crimping Tool
Multipurpose Tool, Plastic Handle Material, Blue Handle Color, Plastic-Covered Cushioned Handles, Insulated (Crimps), Non-Insulated (Terminals), 8-1/4 In Overall Length, 0.43 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
092644744044 / 00092644744044
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.02 (Each)
Standard Packaging
$93.06 (Per 3)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
103
Resources
Other Links
 
 
1010 - Other
 
1010 - Other
 
1010 - Other
 
1010 - Other
Images
 
 
1010 - Small Image
 
1010 - Large Image
 
1010 - Large Image
 
1010 - Large Image
 
1010 - Large Image
 
1010 - Large Image
 
1010 - Video
Attachments
 
 
1010 - Specification Sheet
360 Images
 
 
1010 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Blue
Handle Material
Plastic
Dimensions and Weight
Overall Length
8-1/4 in;209.6 mm
Descriptions
Description
LONG NOSE WIRE STRIPPER/CUTTERS/CRIMPING TOOL
Extra Long Description
KLE 1010 Long Nose Multi Purpose To
Features
The Klein Tools Long Nose All-Purpose Tool handles a wide range of functions, from wire and bolt cutting to stripping and crimping. The cutting and stripping holes are positioned in front of the pivot to easily fit into tight spaces. Plastic-covered cushioned handles make this tool comfortable to use.
Long Description
Multipurpose Tool, Plastic Handle Material, Blue Handle Color, Plastic-Covered Cushioned Handles, Insulated (Crimps), Non-Insulated (Terminals), 8-1/4 in Overall Length, 0.43 lb
Product Type
Combination Stripping and Cutting Tool
Short Description
Multipurpose Tool, 8-1/4 in
Special Features
Strips Six Standard Sizes
Additional Information
Crimping Capacity
10-22 AWG Insulated, Non-Insulated Terminals, 7-8 mm Ignition Terminals
Handle Type
Plastic-Covered Cushioned Handles
Insulated/Non-Insulated
Insulated (Crimps);Non-Insulated (Terminals)
Made In USA
yes
Media
Yes
Package Quantity
1 CT;3 PK
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1010
GTIN
00092644744044
UPC
092644744044
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.43 lb;0.20 kg
Weight per each
0.43
Carton
1
Package
3
Uses, Certifications, and Standards
Application
10 - 20 AWG, 12 - 22 AWG
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1010.
Jump To:

Cross Referenced

These items are similar to 1010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GS-370 Gardner Bender 00032076068776
8175 GC-Waldom Electronics 00010151162472
1927 Greenlee 00783310068518
1010 Klein Tools 00092644744044
11055 Klein Tools 00092644740572
54424 Morris 00601986544245
CT-160 Panduit 00074983850099
HTS1440 Penn-Union 00785037917001
18-800 Thomas & Betts n/a
CP-412G Eclipse n/a
45-120 Ideal Industries 00783250451203
MPLN Southwire 00032886908521

* All prices subject to change.

Begin Live Chat