WH5 - NPT-1-1/2 WP Conduit Hub

Killark

  • $24.80 (Each)
  • $24.80 (Each)

  • $496.00 (Per 20)
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
WH5
Manufacturer
Killark
Manufacturer's Part Number
WH-5
Description
NPT-1-1/2 WP Conduit Hub
1-1/2" Zinc Weather Proof Conduit Hub
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936841847 / 0783936841847 / 00783936841847
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.80 (Each)
Standard Packaging
$496.00 (Per 20)
Resources
Images
 
 
WH5 - Large Image
 
WH5 - Large Image
 
WH5 - Small Image
Attachments
 
 
WH5 - Specification Sheet
Other Links
 
 
WH5 - Other
 
WH5 - Other
 
WH5 - Other
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
Gray
Finish
Untreated
Dimensions and Weight
Hub Size
1-1/2"
Height
1.92
Length
2.745
Width
2.745
Descriptions
extra long description
KLRK WH-5 WEATHERPROOF CONDUIT HUB
Product Type
Weatherproof Conduit Hub 1 1/2
Description
NPT-1-1/2 WP CONDUIT HUB
Long Description
1-1/2" Zinc Weather Proof Conduit Hub
Special Features
Oversized locknut provides for a strong vibration-proof termination. Captive sealing ring. Serrations on hub body and locknut provide effective positive ground path. Rugged cast zinc construction. Insulated throat protects conductors. Suitable for use wit
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
WH-5
series
WH
GTIN
00783936841847
UPC
783936841847
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Weatherproof Conduit Hub
Packaging
Weight per each
0.72
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL, CSA
Application
Conduit hubs provide a liquid tight, oil tight and dust tight termination of electrical conduit through the walls of sheet metal enclosures. The hubs fit into standard knock-out dimensions.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WH5.
Jump To:

Cross Referenced

These items are similar to WH5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB150D Appleton Electric 78138185038
155-DC Bridgeport Fittings 00781747091550
155DC Bridgeport Fittings 78174709155
ST-5 Eaton Crouse-Hinds 00784731100078
ST5 Eaton Crouse-Hinds 78473110007
WH-5 Killark 00783936841847
WH5 Killark 78393684184
1706 Raco 00050169017067
H150-SC Thomas & Betts 00786210905532
H150-TB Thomas & Betts 00786210504049
H150SC Thomas & Betts 78621090553
H150TB Thomas & Betts 78621050404
WH5 Arlington 00018997585004
WTH150 LH Dottie 00781002602590
WH150 Garvin Industries 00785592412225
16315 Halex 00051411163150
205 Topaz 00751338115903

* All prices subject to change.

Begin Live Chat