VR631 - 60A 3W3P RCPT

Killark

  • $321.52 (Each)
  • $321.52 (Each)
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
VR631
Manufacturer
Killark
Manufacturer's Part Number
VR631
Description
60A 3W3P RCPT
60A 3 Pole 3 Wire Receptacle Assembly
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936834474 / 0783936834474 / 00783936834474
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$321.52 (Each)
Resources
Images
 
 
VR631 - Small Image
 
VR631 - Large Image
Attachments
 
 
VR631 - Specification Sheet
Brochures
 
 
VR631 - Brochure
Other Links
 
 
VR631 - Other
 
VR631 - Other
 
VR631 - Other
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
250;600
Number of Wires
3
Poles
3
amperage rating
60
Wire Size
extra flex: #6-#4;Regular stranding: #6-#4
Dimensions and Weight
Size
4.5 in x 4.25 in x 4.66 in
Descriptions
extra long description
KLRK VR631 60A 3W3P RECP ASSY
Description
60A 3W3P RCPT
Product Type
60A 3W3P Recp Assy
Long Description
60A 3 Pole 3 Wire Receptacle Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Manufacturer Information
Manufacturers Part Number
VR631
Brand
KILLARK
series
VersaMate
GTIN
00783936834474
UPC
783936834474
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 4, 4x
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
standard
UL, CSA
environmental conditions
Wet and hazardous locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VR631.
Jump To:

Similar Items

Similar items are close alternatives to VR631, though they may not be 100% alike.

Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, ...
  • Our Part #: ADR6033
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR6033
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,269.74) ·
ADR6033 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$378.29

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 60A, Three-Wire, Three-Pole,...
  • Our Part #: CDR6033
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CDR6033
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($396.75) ·
CDR6033 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$396.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to VR631 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR6033 Appleton Electric 00781381186414
AR631 Eaton Crouse-Hinds 00782274061801
HBL460RS1W Hubbell Wiring Device-Kellems 00783585010588
VR631 Killark 00783936834474
JRS633F Thomas & Betts 00708917207320
AR634 Eaton Crouse-Hinds n/a
JRF633F Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat