VP10377 - 100A 3W3P Plug

Killark

  • $663.74 (Each)
  • $663.74 (Each)

In-Stock: 0 available locally (Sherman, TX) (change location)
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
VP10377
Manufacturer
Killark
Manufacturer's Part Number
VP10377
Description
100A 3W3P Plug
100A 3 Pole 3 Wire Plug Assembly
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783936834733 / 0783936834733 / 00783936834733
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$663.74 (Each)
Stock Availability
Sherman
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
VP10377 - Small Image
 
VP10377 - Large Image
Attachments
 
 
VP10377 - Specification Sheet
Brochures
 
 
VP10377 - Brochure
Other Links
 
 
VP10377 - Other
 
VP10377 - Other
 
VP10377 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Voltage Rating
250;600
Number of Wires
3
Poles
3
Phase
3
Wire Size
4-2
Material
Body-Copper-free aluminum;Contacts-Brass;External screws-316 stainless steel;Spring tensioner-Patented beryllium copper
Dimensions and Weight
Size
10.87 in x 4.25 in x 4.25 in
Descriptions
Description
100A 3W3P PLUG
Product Type
100A 3W3P Plug Assy.
extra long description
KLRK VP10377 100A 3W3P PLUG ASSY.
Long Description
100A 3 Pole 3 Wire Plug Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Additional Information
Cord Type
G, W, S, SO, STO, or similar
Manufacturer Information
Manufacturers Part Number
VP10377
Brand
KILLARK
series
VersaMate
GTIN
00783936834733
UPC
783936834733
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
standard
UL, CSA
environmental conditions
Wet and hazardous locations
nema rating
NEMA 3, 4, 4X, 7BCD, 9FG
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of VP10377.
Jump To:

Similar Items

Similar items are close alternatives to VP10377, though they may not be 100% alike.

Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 3, Number Of Wi...
  • Our Part #: ACP1033CD
  • Sherman Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ACP1033CD
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($3,771.84) ·
ACP1033CD - Appleton/Oz Gedney

Sherman Availability: Out Of Stock

Total Availability: In Stock

Book Price

$628.64

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Three-Wire, Th...
  • Our Part #: CCP1033CD
  • Sherman Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CCP1033CD
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($752.82) ·
CCP1033CD - Crouse-Hinds

Sherman Availability: Out Of Stock

Total Availability: In Stock

Book Price

$752.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to VP10377 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP1033CD Appleton Electric 00781381440141
APJ10377 Eaton Crouse-Hinds 00782274051406
HBL4100PS1W Hubbell Wiring Device-Kellems 00783585011028
VP10377 Killark 00783936834733
JPS1033F Thomas & Betts 00708917198420

* All prices subject to change.

Begin Live Chat