VJ67 - 2IN BK Box

Killark

  • $214.59 (Each)
  • $214.59 (Each)
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
VJ67
Manufacturer
Killark
Manufacturer's Part Number
VJ67
Description
2IN BK Box
Versamate Series - 100A, 2" Dead-End Back Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936834665 / 0783936834665 / 00783936834665
Weight per unit
6.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.59 (Each)
Resources
Images
 
 
VJ67 - Small Image
 
VJ67 - Large Image
Attachments
 
 
VJ67 - Specification Sheet
Other Links
 
 
VJ67 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
extra flex: #4-#2;Regular stranding: #4-#2
Dimensions and Weight
Width
6-9/64
Height
8
Depth
8-19/32
Descriptions
extra long description
KLRK VJ67 VERSA MATE 100A 2" BACK B
Description
2IN BK BOX
Product Type
Versa Mate 100A 2" Back Box
Long Description
Versamate Series - 100A, 2" Dead-End Back Box
Special Features
For use with Versamate Series Receptacles.
Manufacturer Information
Manufacturers Part Number
VJ67
Brand
KILLARK
series
VersaMate
GTIN
00783936834665
UPC
783936834665
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Aluminum splice box with adapter
Packaging
Weight per each
6.54
Carton
1
Uses, Certifications, and Standards
Application
and food processing facilities.;breweries;chemical plants;construction sites;electrical power plants;grain facilities;marine, docks, ports;petrochemical plants;refineries;Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous, or corrosive areas in such industrial applications as: pulp and paper mills;textile manufacturing;wastewater treatment
Mounting
Mounting holes
nema rating
NEMA 3, 4, 4x
environmental conditions
Wet and hazardous locations
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VJ67.
Jump To:

Cross Referenced

These items are similar to VJ67 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AJA610 Appleton Electric 00781381229692
AJ67 Eaton Crouse-Hinds 00782274028903
MB601004W Hubbell Wiring Device-Kellems 00783585011264
VJ67 Killark 00783936834665

* All prices subject to change.

Begin Live Chat