UGP20232QW - 6-20P 20A 250V PLG

Killark

  • $104.77 (Each)
  • $104.77 (Each)
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
UGP20232QW
Manufacturer
Killark
Manufacturer's Part Number
UGP-20232QW
Description
6-20P 20A 250V PLG
Ugp Series - Aluminum 20 Amp 250VAC Interchangeable Blade Style Plug With Quick Wiring - Nema Configuration 6-20P
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783936076676 / 00783936076676
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.77 (Each)
Resources
Images
 
 
UGP20232QW - Small Image
 
UGP20232QW - Large Image
Attachments
 
 
UGP20232QW - Specification Sheet
Brochures
 
 
UGP20232QW - Brochure
Other Links
 
 
UGP20232QW - Other
 
UGP20232QW - Other
 
UGP20232QW - Other
 
UGP20232QW - Other
 
UGP20232QW - Other
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
250 VAC
Number of Wires
3
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Phase
1
Wire Size
10 , 12 , or 14
Poles
2
amperage rating
20
Dimensions and Weight
Size
6.625 in x 2.375 in x 1.875 in
Descriptions
Product Type
20A Plug 6-20P Quick Wire
Description
6-20P 20A 250V PLG
extra long description
KLRK UGP-20232QW 20A PLUG 6-20P QUI
Special Features
ACCEPTOR plugs conform to NEMA configurations and can be used with standard receptacles in non-hazardous areas to maximize equipment utilization. The system's "turn to engage" feature locks in plug and can be used to prevent accidental disengagement of cr
Long Description
UGP Series - Aluminum 20 Amp 250VAC Interchangeable Blade Style Plug With Quick Wiring - NEMA Configuration 6-20P
Additional Information
Receptacle Type
Delayed Action
Cord Type
S, SO, ST, STO, SOO, SOW, or SOOW
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
UGP-20232QW
series
UGP
GTIN
00783936076676
UPC
783936076676
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Straight Blade
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
nema rating
3, 4, 4X
Application
Petroleum refineries, chemical plants, wet/damp areas, corrosive environments, petroleum plants, grain elevators/feed mills, flour and feed mills, and indoor or outdoor locations
standard
UL, CSA
environmental conditions
Wet and hazardous locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat