UGP15231QW - 15A 125V Plug

Killark

  • $283.44 (Each)
  • $283.44 (Each)
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
UGP15231QW
Manufacturer
Killark
Manufacturer's Part Number
UGP-15231QW
Description
15A 125V Plug
Ugp Series - Aluminum 15 Amp 125VAC Interchangeable Blade Style Plug With Quick Wiring - Nema Configuration 5-15P
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783936076683 / 00783936076683
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$283.44 (Each)
Resources
Images
 
 
UGP15231QW - Small Image
 
UGP15231QW - Large Image
Other Links
 
 
UGP15231QW - Other
 
UGP15231QW - Other
 
UGP15231QW - Other
 
UGP15231QW - Other
 
UGP15231QW - Other
Attachments
 
 
UGP15231QW - Specification Sheet
Brochures
 
 
UGP15231QW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wire Size
10 , 12 , or 14
Voltage Rating
125 VAC
amperage rating
15
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Poles
2
Number of Wires
3
Dimensions and Weight
Size
6.625 in x 2.375 in x 1.875 in
Descriptions
Product Type
15A Plug 5-15P Quick Wire
Description
15A 125V PLUG
extra long description
KLRK UGP-15231QW 15A PLUG 5-15P QUI
Long Description
UGP Series - Aluminum 15 Amp 125VAC Interchangeable Blade Style Plug With Quick Wiring - NEMA Configuration 5-15P
Special Features
ACCEPTOR plugs conform to NEMA configurations and can be used with standard receptacles in non-hazardous areas to maximize equipment utilization. The system's "turn to engage" feature locks in plug and can be used to prevent accidental disengagement of cr
Additional Information
Receptacle Type
Delayed Action
Cord Type
S, SO, ST, STO, SOO, SOW, or SOOW
Manufacturer Information
Manufacturers Part Number
UGP-15231QW
Brand
KILLARK
series
UGP
GTIN
00783936076683
UPC
783936076683
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Straight Blade
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
nema rating
3, 4, 4X
Application
Petroleum refineries, chemical plants, wet/damp areas, corrosive environments, petroleum plants, grain elevators/feed mills, flour and feed mills, and indoor or outdoor locations
standard
UL, CSA
environmental conditions
Wet and hazardous locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UGP15231QW.
Jump To:

Cross Referenced

These items are similar to UGP15231QW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ECP1523 Appleton Electric 00781381249201
ENP5151 Eaton Crouse-Hinds 00782274310855
UGP-15231 Killark 00783936991931
UGP15231QW Killark 00783936076683

* All prices subject to change.

Begin Live Chat