TB27SA - 3/4 Hub Alum Cond Body

Killark

  • $23.57 (Each)
  • $23.57 (Each)

  • $117.85 (Per 5)
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
TB27SA
Manufacturer
Killark
Manufacturer's Part Number
TB27SA
Description
3/4 Hub Alum Cond Body
3/4" TB Hub, Aluminum Form 7 Conduit Body
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936080710 / 0783936080710 / 00783936080710
Weight per unit
3.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.57 (Each)
Standard Packaging
$117.85 (Per 5)
Resources
Images
 
 
TB27SA - Small Image
 
TB27SA - Large Image
Attachments
 
 
TB27SA - Specification Sheet
Other Links
 
 
TB27SA - Other
 
TB27SA - Other
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
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Width
2
Height
3
Hub Size
3/4"
Length
7
Descriptions
Description
3/4 HUB ALUM COND BODY
extra long description
KLRK TB27SA CORROSAFE7 3/4" TB COND
Product Type
CORROSAFE7 3/4" TB Cond Bdy
Long Description
3/4" TB Hub, Aluminum Form 7 Conduit Body
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Additional Information
Form
Form 7
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
TB27SA
series
Duraloy 7
GTIN
00783936080710
UPC
783936080710
Taxonomies, Classifications, and Categories
Type
Conduit Body
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
3.0499
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TB27SA.
Jump To:

Cross Referenced

These items are similar to TB27SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TB27SA Appleton Electric 781381601061
TB27SA Eaton Crouse-Hinds 00782274630915
TB27SA Killark 00783936080710
TB27SA O-Z Gedney 00781381601061
TB27SA Thomas & Betts 00786210104393

* All prices subject to change.

Begin Live Chat