RE63S - Zinc Plated Steel Material; 1 Inch; 1 Inch Small E

Killark

  • $12.03 (Each)
  • $12.03 (Each)

  • $60.15 (Per 5)
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
RE63S
Manufacturer
Killark
Manufacturer's Part Number
RE63S
Description
Zinc Plated Steel Material; 1 Inch; 1 Inch Small E
2" to 1" Reducing Bushing, Steel (Zinc Plated)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010939 / 0783936010939 / 00783936010939
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.03 (Each)
Standard Packaging
$60.15 (Per 5)
Resources
Images
 
 
RE63S - Small Image
 
RE63S - Large Image
Attachments
 
 
RE63S - Specification Sheet
Other Links
 
 
RE63S - Other
 
RE63S - Other
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
Glossy gray
Finish
Zinc Plated
Dimensions and Weight
Height
0.99
Length
2.38
Width
2.38
Hub Size
2" to 1"
Descriptions
extra long description
KLRK RE63S 2" TO 1" REDUCER STEEL
Product Type
2" to 1" Reducer Steel
Description
ZINC PLATED STEEL MATERIAL; 1 INCH; 1 INCH SMALL E
Long Description
2" to 1" Reducing Bushing, Steel (Zinc Plated)
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
RE63S
series
RE
GTIN
00783936010939
UPC
783936010939
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing Bushing
Packaging
Weight per each
4.1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE63S.
Jump To:

Cross Referenced

These items are similar to RE63S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB200100 American Fittings 00662364130283
RB63H American Fittings 00662364140268
RB14 Appleton Electric n/a
RB200-100 Appleton Electric 00781381655156
534 Arlington 00018997005342
1173 Bridgeport Fittings 00781747011732
270S Eaton Crouse-Hinds 00784564102706
RE63 Eaton Crouse-Hinds 00782274590707
R364 LH Dottie 00781002305651
13610 Halex 00051411136109
RE63S Killark 00783936010939
LRB-14 Madison Electric 00784297353642
67476 Minerallac 00085937674760
RB-14 Neer 00687855126149
RB14 O-Z Gedney n/a
RB-333 O-Z Gedney 00783126467659
1154 Raco 00050169011546
RB2010 Raco n/a
613 Thomas & Betts 00786210006130
RB163 Thomas & Betts 00785991432404
RB14 Topaz 00751338201903

* All prices subject to change.

Begin Live Chat