RE52S - Reducer

Killark

  • $10.72 (Each)
  • $10.72 (Each)

  • $107.20 (Per 10)
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
RE52S
Manufacturer
Killark
Manufacturer's Part Number
RE52S
Description
Reducer
1-1/2" to 3/4" Reducing Bushing, Steel (Zinc Plated)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010885 / 0783936010885 / 00783936010885
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.72 (Each)
Standard Packaging
$107.20 (Per 10)
Resources
Images
 
 
RE52S - Small Image
 
RE52S - Large Image
Attachments
 
 
RE52S - Specification Sheet
Other Links
 
 
RE52S - Other
 
RE52S - Other
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
Glossy gray
Finish
Zinc Plated
Dimensions and Weight
Hub Size
1-1/2" to 3/4"
Height
2
Length
1
Width
2
Descriptions
Description
REDUCER
extra long description
KLRK RE52S 1 1/2" TO 3/4" REDUCER S
Product Type
1 1/2" to 3/4" Reducer Steel
Long Description
1-1/2" to 3/4" Reducing Bushing, Steel (Zinc Plated)
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
RE52S
series
RE
GTIN
00783936010885
UPC
783936010885
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing Bushing
Packaging
Weight per each
0.51
Carton
1
Package
10
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE52S.
Jump To:

Cross Referenced

These items are similar to RE52S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1168 Bridgeport Fittings 00781747011688
262 Eaton Crouse-Hinds 00784564102621
RE52S Killark 00783936010885
RB9 O-Z Gedney n/a
1148 Raco 00050169011485
RB1505 Raco n/a
RB152 Thomas & Betts 00785991432329
RB15075 American Fittings 00662364130184
RB150-75 Appleton Electric 00781381654852
529 Arlington 00018997005298
R359 LH Dottie 00781002305408
13507B Halex 00051411135072
LRB-9 Madison Electric 00784297353598
67466 Minerallac 00085937674661
RB-9 Neer 00687855126095
1149 Raco 00050169011492
RB9 Topaz 00751338201408
RB52H American Fittings 00662364140169
RE52 Eaton Crouse-Hinds 00782274590202
RB-329S O-Z Gedney 00783126467451

* All prices subject to change.

Begin Live Chat