RE31S - Red-Bush-1 to 1/2

Killark

  • $3.68 (Each)
  • $3.68 (Each)

  • $184.00 (Per 50)
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
RE31S
Manufacturer
Killark
Manufacturer's Part Number
RE31S
Description
Red-Bush-1 to 1/2
1" to 1/2" Reducing Bushing, Steel (Zinc Plated)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010823 / 0783936010823 / 00783936010823
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.68 (Each)
Standard Packaging
$184.00 (Per 50)
Resources
Images
 
 
RE31S - Small Image
 
RE31S - Large Image
Attachments
 
 
RE31S - Specification Sheet
Other Links
 
 
RE31S - Other
 
RE31S - Other
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
Glossy gray
Finish
Zinc Plated
Dimensions and Weight
Height
0.81
Length
1.32
Width
1.32
Hub Size
1" to 1/2"
Descriptions
Description
RED-BUSH-1 TO 1/2
Product Type
1" to 1/2" Reducer Steel
extra long description
KLRK RE31S 1" TO 1/2" REDUCER STEEL
Long Description
1" to 1/2" Reducing Bushing, Steel (Zinc Plated)
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
RE31S
series
RE
GTIN
00783936010823
UPC
783936010823
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Reducing Bushing
Packaging
Weight per each
0.18
Carton
1
Package
50
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE31S.
Jump To:

Cross Referenced

These items are similar to RE31S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB10050 American Fittings 00662364130061
RB31H American Fittings 00662364140046
RB3 Appleton Electric n/a
RB100-50 Appleton Electric 00781381654456
523 Arlington 00018997005236
1162 Bridgeport Fittings 00781747011626
252 Eaton Crouse-Hinds 00784564102522
RE31 Eaton Crouse-Hinds 00782274589602
R353 LH Dottie 00781002305101
13305B Halex 00051411133054
RE31S Killark 00783936010823
LRB-3 Madison Electric 00784297353536
67454 Minerallac 00085937674548
RB-3 Neer 00687855126033
RB3 O-Z Gedney n/a
RB-323S O-Z Gedney 00783126467154
1143 Raco 00050169011430
RB1005 Raco n/a
602TB Thomas & Betts 00786210006024
RB131 Thomas & Betts 00785991432121
RB3 Topaz 00751338200807

* All prices subject to change.

Begin Live Chat