R65 - KLRK R-65 2X1-1/2 Ex-PRF Reducer

Killark

  • $13.76 (Each)
  • $13.76 (Each)

  • $137.60 (Per 10)
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
R65
Manufacturer
Killark
Manufacturer's Part Number
R-65
Description
KLRK R-65 2X1-1/2 Ex-PRF Reducer
2" to 1-1/2" Reducing Bushing, Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936570150 / 0783936570150 / 00783936570150
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.76 (Each)
Standard Packaging
$137.60 (Per 10)
Resources
Other Links
 
 
R65 - Other
 
R65 - Other
Images
 
 
R65 - Large Image
 
R65 - Small Image
Attachments
 
 
R65 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Height
1.03
Length
2.38
Width
2.38
Hub Size
2" to 1-1/2"
Descriptions
Description
KLRK R-65 2X1-1/2 EX-PRF REDUCER
extra long description
KLRK R-65 2" TO 1-1/2" REDUCING BUS
Product Type
2" to 1-1/2" Reducing Bushing
Long Description
2" to 1-1/2" Reducing Bushing, Aluminum
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
R-65
series
R
GTIN
00783936570150
UPC
783936570150
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Reducing Bushing
Packaging
Weight per each
1.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R65.
Jump To:

Cross Referenced

These items are similar to R65 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA65H American Fittings 00662364140312
RB200-150A Appleton Electric 00781381655309
RE65-SA Eaton Crouse-Hinds 00782274102481
R-65 Killark 00783936570150
RB-331A O-Z Gedney 00783126058017
615AL Thomas & Betts 00786210801513

* All prices subject to change.

Begin Live Chat