R61 - 2X1/2 Ex-PRF Reducer

Killark

  • $37.94 (Each)
  • $37.94 (Each)

  • $379.40 (Per 10)
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
R61
Manufacturer
Killark
Manufacturer's Part Number
R-61
Description
2X1/2 Ex-PRF Reducer
2" to 1/2" Reducing Bushing, Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936570112 / 0783936570112 / 00783936570112
Weight per unit
3.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.94 (Each)
Standard Packaging
$379.40 (Per 10)
Resources
Images
 
 
R61 - Large Image
 
R61 - Small Image
Attachments
 
 
R61 - Specification Sheet
Other Links
 
 
R61 - Other
 
R61 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Height
0.81
Length
2.38
Width
2.38
Hub Size
2" to 1/2"
Descriptions
Description
2X1/2 EX-PRF REDUCER
extra long description
KLRK R-61 2" TO 1/2" REDUCING BUSHI
Product Type
2" to 1/2" Reducing Bushing Al
Long Description
2" to 1/2" Reducing Bushing, Aluminum
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
R-61
series
R
GTIN
00783936570112
UPC
783936570112
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Reducing Bushing
Packaging
Weight per each
3.5999
Carton
1
Package
10
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R61.
Jump To:

Cross Referenced

These items are similar to R61 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA61H American Fittings 00662364140237
RB200-50A Appleton Electric 00781381322096
RE61SA Eaton Crouse-Hinds 00782274590523
R-61 Killark 00783936570112
RB-335A O-Z Gedney 00783126058055
611AL Thomas & Betts 00786210801476

* All prices subject to change.

Begin Live Chat