LB37SA - 1 Hub Alum Cond Body

Killark

  • $25.26 (Each)
  • $25.26 (Each)

  • $126.30 (Per 5)
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
LB37SA
Manufacturer
Killark
Manufacturer's Part Number
LB37SA
Description
1 Hub Alum Cond Body
1" LB Hub, Aluminum Form 7 Conduit Body
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936080024 / 0783936080024 / 00783936080024
Weight per unit
3.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.26 (Each)
Standard Packaging
$126.30 (Per 5)
Resources
Other Links
 
 
LB37SA - Other
 
LB37SA - Other
Images
 
 
LB37SA - Large Image
 
LB37SA - Small Image
Attachments
 
 
LB37SA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Length
7
Hub Size
1"
Width
2
Height
3
Descriptions
Description
1 HUB ALUM COND BODY
extra long description
KLRK LB37SA CORROSAFE7 1" LB COND B
Product Type
CORROSAFE7 1" LB Cond Bdy
Long Description
1" LB Hub, Aluminum Form 7 Conduit Body
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Additional Information
Form
Form 7
Manufacturer Information
Manufacturers Part Number
LB37SA
Brand
KILLARK
series
Duraloy 7
GTIN
00783936080024
UPC
783936080024
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
3.15
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LB37SA.
Jump To:

Cross Referenced

These items are similar to LB37SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB37-SA Appleton Electric 781381600743
LB37-SA Eaton Crouse-Hinds 00782274513911
LB37SA Killark 00783936080024
LB37-SA O-Z Gedney 00781381600743
LB37SA Thomas & Betts 00786210103433

* All prices subject to change.

Begin Live Chat