K200 - 2-In STR Liq-Tite Conn

Killark

  • $146.39 (Each)
  • $146.39 (Each)

  • $731.95 (Per 5)
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
K200
Manufacturer
Killark
Manufacturer's Part Number
K200
Description
2-In STR Liq-Tite Conn
2" Straight Liquidtight Connector Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783936998510 / 0783936998510 / 00783936998510
Weight per unit
6.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.39 (Each)
Standard Packaging
$731.95 (Per 5)
Resources
Images
 
 
K200 - Small Image
 
K200 - Large Image
Attachments
 
 
K200 - Specification Sheet
Other Links
 
 
K200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Iron;Malleable
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Width
2-9/32
Length
2-7/8
Descriptions
Description
2-IN STR LIQ-TITE CONN
extra long description
KLRK K200 2" STR LT CONNECTOR NON-I
Product Type
2" STR LT Connector Non-Insulated
Long Description
2" Straight Liquidtight Connector Non-Insulated
Special Features
Liquidtight fittings are used with metallic and non-metallic conduit to seal out water, oil, and dust in applications food processors, beverage & chemical plants, plastics fabricators, machine shops, etc.
Additional Information
Insulation Type
Non-Insulated
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
K200
series
K Series
GTIN
00783936998510
UPC
783936998510
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Straight Liquidtight Non-Insulated Connector
Packaging
Weight per each
6.55
Carton
1
Package
5
Uses, Certifications, and Standards
environmental conditions
Hazardous locations
standard
UL, CSA
Application
Use with metallic and non-metallic conduit to seal out water, oil, and dust in applications for food processors, beverage and chemical plants, plastics fabricators, machine shops, etc. Liquidtight connectors are also suitable for use in hazardous location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K200.
Jump To:

Cross Referenced

These items are similar to K200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS200 AFC Cable Systems 00077680136800
ST-200 Appleton Electric 00781381679657
435-SLT Bridgeport Fittings 00781747024350
LT200 Eaton Crouse-Hinds 00784564302007
LTK200 Eaton Crouse-Hinds 00784564000361
LT200SA Eaton Crouse-Hinds 00784564962645
SL200 LH Dottie 00781002667407
66220B Halex 00051411662202
H200 Hubbell Wiring Device-Kellems 00783585034089
K200 Killark 00783936998510
MLT-200 Orbit Industries 00835243031135
4Q-200 O-Z Gedney 00783126617757
RT-200S Producto Electric Corp. 00785244293066
3408 Raco 00050169034088
H200 Raco n/a
LTM200 Raco n/a
5237 Thomas & Betts 00786210052373
LT106 Thomas & Betts n/a
5237AL Thomas & Betts 00786210802527
LT-200 Thomas & Betts 00785991424898
LT-200 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat