K1004 - 1IN 45D Liqtite Conn

Killark

  • $32.00 (Each)
  • $32.00 (Each)

  • $320.00 (Per 10)
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
K1004
Manufacturer
Killark
Manufacturer's Part Number
K1004
Description
1IN 45D Liqtite Conn
1" 45° Liquidtight Connector Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783936998558 / 0783936998558 / 00783936998558
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.00 (Each)
Standard Packaging
$320.00 (Per 10)
Resources
Images
 
 
K1004 - Small Image
 
K1004 - Large Image
Attachments
 
 
K1004 - Specification Sheet
Other Links
 
 
K1004 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Length
1-23/32
Width
1-5/8
Descriptions
Description
1IN 45D LIQTITE CONN
Long Description
1" 45° Liquidtight Connector Non-Insulated
Special Features
Liquidtight fittings are used with metallic and non-metallic conduit to seal out water, oil, and dust in applications food processors, beverage & chemical plants, plastics fabricators, machine shops, etc.
Product Type
1" 45° LT Connector Non-Insulated
extra long description
KLRK K1004 1" 45° LT CONNECTOR NON-
Additional Information
Insulation Type
Non-Insulated
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
K1004
series
K Series
GTIN
00783936998558
UPC
783936998558
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
45 Degree Liquidtight Non-Insulated Connector
Packaging
Weight per each
0.62
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Hazardous locations
standard
UL, CSA
Application
Use with metallic and non-metallic conduit to seal out water, oil, and dust in applications for food processors, beverage and chemical plants, plastics fabricators, machine shops, etc. Liquidtight connectors are also suitable for use in hazardous location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K1004.
Jump To:

Cross Referenced

These items are similar to K1004 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-45100 Appleton Electric 00781381680202
452-SLT Bridgeport Fittings 00781747024527
LT10045 Eaton Crouse-Hinds 00784564451002
LTK10045 Eaton Crouse-Hinds 00784564000194
LTQ10045 Eaton Crouse-Hinds 00662277005241
SL45100 LH Dottie 00781002667100
66510B Halex 00051411665104
H1004 Hubbell Wiring Device-Kellems 00783585034447
K1004 Killark 00783936998558
MLT45-100 Orbit Industries 00835243031173
4Q-4100 O-Z Gedney 00783126618754
RT-45-100S Producto Electric Corp. n/a
3444 Raco 00050169034446
H1004 Raco n/a
5244 Thomas & Betts 00786210052441
LT453 Thomas & Betts n/a
LT-453 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat