G022GR12D - Start Stop

Killark

  • $561.55 (Each)
  • $561.55 (Each)
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
G022GR12D
Manufacturer
Killark
Manufacturer's Part Number
GO22-GR12D
Description
Start Stop
Killark Go Series Operators Are A Component Use In Conjunction With A Hazardous Location Enclosure to Provide Control Solutions In For; Start/Stop Motor Functions, Led Pilot Light Indications and More. Utilized In Class 1 Division 1 & 2, Class 1 Zone 1 & 2 Areas For Indoor and Outdoor Use. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/EAN/GTIN
783936222882 / 0783936222882 / 00783936222882
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$561.55 (Each)
Resources
Images
 
 
G022GR12D - Small Image
 
G022GR12D - Large Image
Attachments
 
 
G022GR12D - Specification Sheet
Other Links
 
 
G022GR12D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
Voltage Rating
600 VAC maximum
actuator
Double Pushbutton
Dimensions and Weight
Size
6.31 in x 2.25 in x 1.25 in
Descriptions
Description
START STOP
extra long description
KLRK GO22-GR12D PUSHBUTTON, DBL SHO
Product Type
Pushbutton, DBL Short Start/Stop
Long Description
Killark GO SERIES Operators are a component use in conjunction with a Hazardous Location enclosure to provide control solutions in for; START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor and outdoor use. UL Listed and CSA Certified.
Special Features
Killark GO SERIES Operators are a component use in conjunction with a Hazardous Location enclosure to provide control solutions in for;START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor and outdoor use. UL Listed and CSA Certified
Additional Information
Contact Rating
0.275A BREAKING @ 250 VDC;0.275A INRUSH @ 250 VDC;0.55A BREAKING @ 125 VDC;0.55A INRUSH @ 125 VDC;1.2A BREAKING @ 600 VAC;1.5A BREAKING @ 480 VAC;10A CARRYING @ 120 VAC;10A CARRYING @ 240 VAC;10A CARRYING @ 480 VAC;10A CARRYING @ 600 VAC;12A INRUSH @ 600 VAC;15A INRUSH @ 480 VAC;2.5A CARRYING @ 125 VDC;2.5A CARRYING @ 250 VDC.;30A INRUSH @ 240 VAC;3A BREAKING @ 240 VAC;60A INRUSH @ 120 VAC;6A BREAKING @ 120 VAC
Contact Configuration
1-NO/1-NC
action
Momentary
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
GO22-GR12D
series
GO
GTIN
00783936222882
UPC
783936222882
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Push Button
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
environmental conditions
Hazardous locations
Application
G Series custom control panel operators are designed for use in hazardous locations when installed in suitable enclosures such as B7E, EXB, XJB, DB, SWB, and GCS Series boxes and B7, Y7 starter enclosures.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat