FD2M - KLRK FD-2M 3/4 In Dead End Dee

Killark

  • $53.43 (Each)
  • $53.43 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
FD2M
Manufacturer
Killark
Manufacturer's Part Number
FD-2M
Description
KLRK FD-2M 3/4 In Dead End Dee
¾"Iron, Deep Dead End Device Box
Slang Terms

Categories
Steel - FS & FD Type Boxes & Covers
Classification
FS Boxes and Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936048543 / 0783936048543 / 00783936048543
Weight per unit
2.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.43 (Each)
Resources
Images
 
 
FD2M - Small Image
 
FD2M - Large Image
Attachments
 
 
FD2M - Specification Sheet
Other Links
 
 
FD2M - Other
Material, Color, and Finish
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Hub Size
3/4"
Height
3.5
Width
3.5
Length
7.75
Descriptions
Description
KLRK FD-2M 3/4 IN DEAD END DEE
Product Type
3/4" Dead End Deep Iron
Long Description
¾"Iron, Deep Dead End Device Box
Special Features
Tapered threads (NPT with integral bushings). Internal grounding screw. Optional mounting feet available. Single gang style. Suitable for use in wet locations when used with gasket covers. Cast iron is suitable for concrete use. For use with FS-style cove
extra long description
KLRK FD-2M 3/4" DEAD END DEEP IRON
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
FD-2M
series
F
GTIN
00783936048543
UPC
783936048543
Taxonomies, Classifications, and Categories
Type
DEVICE BOX
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
2.87
Carton
1
Uses, Certifications, and Standards
Application
Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes.
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of FD2M.
Jump To:

Cross Referenced

These items are similar to FD2M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD-1-75 Appleton Electric 00781381333801
FD175L Appleton Electric 00781381322423
FD2 Eaton Crouse-Hinds 00782274396903
FDM2 Eaton Crouse-Hinds 00662277026581
FD-2M Killark 00783936048543
FD-1-75 O-Z Gedney 00783126201017
FD2TB Thomas & Betts n/a
FD2-TB Thomas & Betts 00786210197050
FD2-TB Thomas & Betts Conduit n/a
FSD2M Topaz 00751338852006

* All prices subject to change.