C67SA - 2 Al C FM7 CND BD

Killark

  • $122.16 (Each)
  • $122.16 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
C67SA
Manufacturer
Killark
Manufacturer's Part Number
C67SA
Description
2 Al C FM7 CND BD
2" C Hub, Aluminum Form 7 Conduit Body
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
783936080451 / 00783936080451
Weight per unit
1.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.16 (Each)
Resources
Images
 
 
C67SA - Small Image
 
C67SA - Large Image
Attachments
 
 
C67SA - Specification Sheet
Other Links
 
 
C67SA - Other
 
C67SA - Other
Material, Color, and Finish
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Width
5
Height
4.75
Length
10.625
Hub Size
2"
Descriptions
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Description
2 AL C FM7 CND BD
Product Type
Cond Body, CORROSAFE7 Al 2"
extra long description
KLRK C67SA COND BODY,CORROSAFE7 AL
Long Description
2" C Hub, Aluminum Form 7 Conduit Body
Additional Information
Form
Form 7
Manufacturer Information
series
Duraloy 7
Manufacturers Part Number
C67SA
Brand
KILLARK
GTIN
00783936080451
UPC
783936080451
Taxonomies, Classifications, and Categories
Type
Conduit Body
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
1.87
Carton
1
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of C67SA.
Jump To:

Cross Referenced

These items are similar to C67SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C67-SA Eaton Crouse-Hinds 00782274746234
C67SA Killark 00783936080451
C67SA O-Z Gedney 00781381600644
C67SA Thomas & Betts 00786210103389
C65-MT Eaton Crouse-Hinds 00784564340016
11886 Mulberry 00095327118866
EC200 Raco 00050169815755
EC6 Topaz 00751338204607

* All prices subject to change.