21006376 - Smoke Detector 120V Ac/DC

Kidde

  • $18.17 (Each)
  • $18.17 (Each)

  • $109.02 (Per 6)
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
21006376
Manufacturer
Kidde
Manufacturer's Part Number
21006376
Description
Smoke Detector 120V Ac/DC
Smoke Alarm, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5 In Diameter, 1.75 In Overall Height, Bracket Mount, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
784908001351 / 00784908001351
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$18.17 (Each)
Standard Packaging
$109.02 (Per 6)
Resources
Images
 
 
21006376 - Small Image
 
21006376 - Large Image
 
21006376 - Large Image
 
21006376 - Video
Specifications Sheets
 
 
21006376 - Specification Sheet
Attachments
 
 
21006376 - Specification Sheet
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
White
Dimensions and Weight
Diameter
5 in
Descriptions
Description
SMOKE DETECTOR 120V AC/DC
Long Description
Smoke Alarm, 85 dB @ 10 ft Sound Level,White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5 in Diameter, 1.75 in Overall Height, Bracket Mount, 0.5 lb
Features
The Kidde i12060A is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with 9V battery backup. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms. The front-loading battery door allows user to change the battery without removing the ala
Short Description
Smoke Alarm, 85 dB @ 10 ft, White, 5.6 in Diameter
Special Features
This alarm uses ionization sensing technology; Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms; Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms; The i12020 includes a quick connect wiring harness for easy installation, this unit is available in a 6-piece cut case with tray for easy display; Large mounting base makes mounting easier, protects surface paint
Product Type
Smoke Alarm
extra long description
KID 21006376 120V AC/DC Spring load
Additional Information
Sound Level
85 dB @ 10 ft
alarm type
Smoke Alarm
Minimum Operating Temperature
+40 °F;+4.4 °C
Maximum Operating Temperature
+100 °F;+37.8 °C
Overall Height
1.75 in
Mounting Type
Bracket Mount
Standards Met
UL Listed;UL mA
package quantity
6 CA
Made in USA
yes
dimensions
5 IN Diameter X 1-3/4 IN Depth
Operating Current
80 W
Operating Frequency
60 W
included
9 V Battery
Operating Voltage
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
display
Flashing LED
media
Yes
Manufacturer Information
sub brand
Firex
Brand
Kidde
Manufacturers Part Number
21006376
GTIN
00784908001351
UPC
784908001351
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Wire-In Smoke Alarm With Battery Backup
Availability
Status
Inactive
Packaging
Weight
0.5 lb
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Home
Operating Temperature
40 - 100 DEG F
environmental conditions
5 to 95 PCT
Mounting
Single Gang Electrical Box, Up To 4 IN Octagon Box
standard
UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat