WF8SWW590CRIMWM6 - 8" 20W Led Wafer 27K/3K/35K/4K/5K WHT 120V

Juno

  • $36.83 (Each)
  • $36.83 (Each)

  • $220.98 (Per 6)
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
WF8SWW590CRIMWM6
Manufacturer
Juno
Manufacturer's Part Number
WF8 SWW5 90CRI MW M6
Description
8" 20W Led Wafer 27K/3K/35K/4K/5K WHT 120V
The Wafer Led Downlights With Switchable White Technology Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
194994243915 / 00194994243915
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.83 (Each)
Standard Packaging
$220.98 (Per 6)
Resources
Images
 
 
WF8SWW590CRIMWM6 - Large Image
 
WF8SWW590CRIMWM6 - Large Image
 
WF8SWW590CRIMWM6 - Large Image
 
WF8SWW590CRIMWM6 - Small Image
 
WF8SWW590CRIMWM6 - Large Image
 
WF8SWW590CRIMWM6 - Large Image
 
WF8SWW590CRIMWM6 - Video
Other Links
 
 
WF8SWW590CRIMWM6 - Other
 
WF8SWW590CRIMWM6 - Other
 
WF8SWW590CRIMWM6 - Other
Attachments
 
 
WF8SWW590CRIMWM6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
19.1
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
2700 ,3000 ,3500 ,4000 ,5000 ,Variable
Finish
Matte
Lens Material
Polycarbonate
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.1
Length
8.9
Width
8.9
Descriptions
extra long description
LITH WF8 SWW5 90CRI MW M6 8IN wafer
Description
8" 20W LED WAFER 27K/3K/35K/4K/5K WHT 120V
Long Description
The Wafer LED Downlights with Switchable White technology provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings.
Construction
Canless,New Construction,Remodel
Product Type
Trim
Additional Information
dimensions
1600 LM
lumens
1600 LM
Warranty
3
average life
50,000
dimmable
Yes
Hardware
Yes
media
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
WF8 SWW5 90CRI MW M6
GTIN
00194994243915
UPC
194994243915
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
8 IN
Packaging
Weight per each
2.3
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSACA Title 24,ENERGY STAR,JA8
Application
Education,Healthcare,Hospitality,House of Worship,Residential,Retail,Sports and Recreation
environmental conditions
Indoor,Outdoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat