WF6REGSWW590CRIM - 6" 13W Led Regressed Wafer 27K/3K/35K/4K/5K WHT

Juno

  • $35.61 (Each)
  • $35.61 (Each)

  • $213.66 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WF6REGSWW590CRIM
Manufacturer
Juno
Manufacturer's Part Number
WF6 REG SWW5 90CRI MW M6
Description
6" 13W Led Regressed Wafer 27K/3K/35K/4K/5K WHT
The Wafer™ Led Downlights With Switchable White Technology Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings.
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
194994158660 / 00194994158660
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.61 (Each)
Standard Packaging
$213.66 (Per 6)
Resources
Images
 
 
WF6REGSWW590CRIM - Large Image
 
WF6REGSWW590CRIM - Large Image
 
WF6REGSWW590CRIM - Large Image
 
WF6REGSWW590CRIM - Large Image
 
WF6REGSWW590CRIM - Small Image
 
WF6REGSWW590CRIM - Large Image
360 Images
 
 
WF6REGSWW590CRIM - 360 Image
Attachments
 
 
WF6REGSWW590CRIM - Specification Sheet
Brochures
 
 
WF6REGSWW590CRIM - Brochure
Other Links
 
 
WF6REGSWW590CRIM - Other
 
WF6REGSWW590CRIM - Other
 
WF6REGSWW590CRIM - Other
 
WF6REGSWW590CRIM - Other
 
WF6REGSWW590CRIM - Other
Features
Voltage Rating
120
Wattage
13
Lamp Type
LED - Dynamic
Material
Polycarbonate
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
2700 ,3000 ,3500 ,4000 ,5000 ,Variable
color rendering index (cri)
90
Style
CONTEMPORARY
Finish
Matte
Lens Material
Polycarbonate
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.4
Length
7
Width
7
Descriptions
Description
6" 13W LED REGRESSED WAFER 27K/3K/35K/4K/5K WHT
extra long description
LITH WF6 REG SWW5 90CRI MW M6 6IN w
Long Description
The Wafer™ LED Downlights with Switchable White technology provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings.
Construction
Canless,New Construction,Remodel
Product Type
Downlight
Features
Contractor Select
Additional Information
Maximum Operating Temperature
25
Warranty
3
average life
50,000
dimensions
6.7 x 6.7 x 1.1
lumens
950 lm
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
WF6 REG SWW5 90CRI MW M6
Brand
JUNO
GTIN
00194994158660
UPC
194994158660
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
6 in
Packaging
Weight
1.5
Weight per each
1.8
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSAusCA Title 24,ENERGY STAR,FCC 47CFR Part 15 Consumer,JA8
Application
Decorative,Hospitality,Residential,Retail
environmental conditions
Indoor,Outdoor
Mounting
Recessed
You must have an account to view stock levels

* All prices subject to change.