IC928 - IC928 HSNG Sloped Ceiling Ic

Juno

  • $65.83 (Each)
  • $65.83 (Each)

  • $263.32 (Per 4)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
IC928
Manufacturer
Juno
Manufacturer's Part Number
IC928
Description
IC928 HSNG Sloped Ceiling Ic
IC928 Downlight Is An Ic-Rated, Double Wall Construction Housing For Use In 7/12- to 12/12-Pitch Slopes, 30- to 45-Degrees, Can Be Completely Covered With Insulation.
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Recessed Architec
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209000965 / 00661209000965
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.83 (Each)
Standard Packaging
$263.32 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
142
Resources
Images
 
 
IC928 - Small Image
 
IC928 - Large Image
Other Links
 
 
IC928 - Other
 
IC928 - Other
Features
Number of Lamps
1
Voltage Rating
120
Material
Aluminum
Lamp Type
Incandescent
Shape
OVAL
Material, Color, and Finish
Color
Unfinished
Dimensions and Weight
Length
14
Width
16
Height
7.625
Descriptions
Description
IC928 HSNG SLOPED CEILING IC
Long Description
IC928 downlight is an IC-rated, double wall construction housing for use in 7/12- to 12/12-pitch slopes, 30- to 45-degrees, can be completely covered with insulation.
Product Type
Housing
Construction
New Construction
extra long description
LITH IC928 6IN Incandescent Super S
Additional Information
Maximum Operating Temperature
25
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
IC928
GTIN
00661209000965
UPC
661209000965
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
4
Weight per each
18
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CSA,UL
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
Total availability: 142

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
84 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of IC928.
Jump To:

Similar Items

Similar items are close alternatives to IC928, though they may not be 100% alike.

Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8...
  • Our Part #: H645IC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: H645IC
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($431.84)
H645IC - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$107.96

Each

QTY:
Each
Add

* All prices subject to change.