IC926W - Slope Ic HSG Qkwire

Juno

  • $54.56 (Each)
  • $54.56 (Each)

  • $218.24 (Per 4)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
IC926W
Manufacturer
Juno
Manufacturer's Part Number
IC926 W
Description
Slope Ic HSG Qkwire
The Double Wall New Construction Housing For Use In 2/12 to 6/12 Pitch Slopes, 9 to 27 Degrees, Can Be Completely Covered With Insulation.
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Recessed Architec
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209107800 / 00661209107800
Weight per unit
4.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.56 (Each)
Standard Packaging
$218.24 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
IC926W - Small Image
 
IC926W - Large Image
Attachments
 
 
IC926W - Specification Sheet
Other Links
 
 
IC926W - Other
 
IC926W - Other
 
IC926W - Other
Features
Material
Aluminum
Lamp Type
Incandescent
Shape
OVAL
Voltage Rating
120
Material, Color, and Finish
Color
Unfinished
Dimensions and Weight
Length
14
Width
14
Height
9
Descriptions
Description
SLOPE IC HSG QKWIRE
Product Type
Housing
extra long description
LITH IC926 W 6IN Incandescent Slope
Long Description
The double wall new construction housing for use in 2/12 to 6/12 pitch slopes, 9 to 27 degrees, can be completely covered with insulation.
Construction
New Construction
Additional Information
Power Source
Hardwired
Hardware
Yes
Warranty
1
Maximum Operating Temperature
25
Manufacturer Information
Brand
Juno Lighting Group
Manufacturers Part Number
IC926 W
GTIN
00661209107800
UPC
661209107800
Trade Size
aperture size
6 in
Packaging
Weight
4
Weight per each
4.75
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CSA,UL
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for IC926W.

* All prices subject to change.