IC22R - 6" Ic Rated Remodel Reces

Juno

  • $16.16 (Each)
  • $16.16 (Each)

  • $96.96 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
IC22R
Manufacturer
Juno
Manufacturer's Part Number
IC22R
Description
6" Ic Rated Remodel Reces
Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 1.96 LB
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Recessed Architec
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209017673 / 00661209017673
Weight per unit
1.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.16 (Each)
Standard Packaging
$96.96 (Per 6)
Resources
Images
 
 
IC22R - Small Image
 
IC22R - Large Image
 
IC22R - Large Image
 
IC22R - Large Image
 
IC22R - Large Image
 
IC22R - Large Image
 
IC22R - Large Image
Attachments
 
 
IC22R - Specification Sheet
Brochures
 
 
IC22R - Brochure
Other Links
 
 
IC22R - Other
 
IC22R - Other
 
IC22R - Other
 
IC22R - Other
 
IC22R - Other
 
IC22R - Other
Features
Wattage
90 W
Lamp Type
Incandescent
Shape
Round
Material, Color, and Finish
Finish
Galvanized
fixture material
steel
Housing Material
Aluminum
Dimensions and Weight
Length
13.75
Height
7.125
Width
7.125
Descriptions
Description
6" IC RATED REMODEL RECES
Product Type
Incandescent Airtight Housing
Long Description
Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 in Aperture Size, 1.96 lb
Features
The IC-rated housing can be completely covered with insulation and features an energy-efficient Air-Loc(R) installation to stop infiltration and exfiltration of air, reducing heating and cooling costs.
Short Description
6" Incandescent Airtight Housing, 90W, 120V, Aluminum, Remodel
Construction
Remodel
extra long description
LITH IC22R 6IN Incandescent Remodel
Additional Information
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;6 Pk
Maximum Operating Temperature
25
Manufacturer Information
Manufacturers Part Number
IC22R
Brand
JUNO
sub brand
Juno(R)
GTIN
00661209017673
UPC
661209017673
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Housing
Trade Size
aperture size
6 in
Packaging
Weight
1.96 lb
Weight per each
1.96
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Recessed Residential;Damp Location;Wet Location W/Appr Trims
standard
cUL,UL
environmental conditions
Indoor
Mounting
Recessed
You must have an account to view stock levels
These alternate items can be purchased instead of IC22R.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of IC22R.

These Ic-Rated 6-Inch Incandescent Housings Feature An Air-Loc Seal to Stop Infi...
  • Our Part #: IC22R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IC22R
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($96.96)
IC22R - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.16

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to IC22R, though they may not be 100% alike.

Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7...
  • Our Part #: H7RICT
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: H7RICT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($94.08)
H7RICT - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.68

Each

QTY:
Each
Add

* All prices subject to change.