WP1030MXD - 2G RCP Cover

Intermatic

  • $41.40 (Each)
  • $41.40 (Each)

  • $414.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP1030MXD
Manufacturer
Intermatic
Manufacturer's Part Number
WP1030MXD
Description
2G RCP Cover
Weatherproof Outlet Cover, 2 Gang, 6-3/8 In (L) X 5-5/8 In (W) X 3-1/8 In (H), Horizontal Mount/Vertical Mount, Rectangular, Die-Cast Aluminum, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
078275130142 / 00078275130142
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.40 (Each)
Standard Packaging
$414.00 (Per 10)
Resources
Images
 
 
WP1030MXD - Large Image
 
WP1030MXD - Large Image
Attachments
 
 
WP1030MXD - Specification Sheet
Brochures
 
 
WP1030MXD - Brochure
Other Links
 
 
WP1030MXD - Other
 
WP1030MXD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Material
Die-Cast Aluminum
insulation
Neoprene Gasket
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
5.75
Depth
3.125
Descriptions
Description
2G RCP COVER
Product Type
Weatherproof Outlet Cover
Long Description
Weatherproof Outlet Cover, 2 Gang, 6-3/8 in (L) x 5-5/8 in (W) x 3-1/8 in (H), Horizontal Mount/Vertical Mount, Rectangular, Die-Cast Aluminum, Gray
Features
Die-Cast In-Use Aluminum Weatherproof Covers are extra-duty rated and easy to install. Heavy-duty die-cast aluminum construction ensures long-lasting durability. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Short Description
Weatherproof Outlet Cover, 2 Gangs, Die-Cast Aluminum, Gray
Special Features
Easy to install
Construction
Heavy-Duty Die-Cast Aluminum
extra long description
INT-MAT WP1030MXD Extra-Duty Die-Ca
Additional Information
dimensions
6-3/8 in (L) x 5-5/8 in (W) x 3-1/8 in (H);161.9 mm (L) x 142.9 mm (W) x 79 mm (H)
Mounting Type
Horizontal Mount/Vertical Mount
for use with
Damp and Wet Locations
package quantity
1 CT;10 PK
Standards Met
2014 NEC Article 314.15;UL Listed;CSA Certified;CEC Rule 26-702
Cable Size
(2) 14 Gauge, (2) 12 Gauge
Warranty
1
number of outlet
2
Knockouts
true
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
WP1030MXD
GTIN
00078275130142
UPC
078275130142
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Receptacle Cover
Packaging
Weight per each
1.35
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
Nema 3R
Application
Industrial;Commercial;Manufacturing;Residential;Agricultural;Signage;Athletic Fields
standard
2014 NEC Article 406.9(B)(1), NEMA 3R, UL Listed, CSA, CEC Rule 26-702
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP1030MXD.
Jump To:

Similar Items

Similar items are close alternatives to WP1030MXD, though they may not be 100% alike.

In Use Device Cover, Gray, Plastic, 3.54 In Length, 5.12 In Width, 6.12 In Heigh...
  • Our Part #: MX6200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MX6200
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 4 ($109.84) ·
MX6200 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.46

Each

QTY:
Each
Add
2-Gang Weatherproof In-Use Cover, Extraduty, Expandable, Vertical, 55-In-1, 3-1...
  • Our Part #: MX7280S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MX7280S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 2 ($96.02) ·
MX7280S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$48.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WP1030MXD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WP1030MXD Intermatic 00078275130142
WIUM-2UD Orbit Industries 00835243008731
MX7280S Raco 00092326101370

* All prices subject to change.

Begin Live Chat