T104R - DPST 208-277V Mech

Intermatic

  • $146.29 (Each)
  • $146.29 (Each)

  • $877.74 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T104R
Manufacturer
Intermatic
Manufacturer's Part Number
T104R
Description
DPST 208-277V Mech
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, DPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275000124 / 00078275000124
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.29 (Each)
Standard Packaging
$877.74 (Per 6)
Resources
Images
 
 
T104R - Large Image
 
T104R - Large Image
360 Images
 
 
T104R - 360 Image
Attachments
 
 
T104R - Specification Sheet
Other Links
 
 
T104R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
208 - 277
amperage rating
40
Wattage
3
connection
Teeter Type
Dimensions and Weight
Size
5-1/2 LENGTH X 4 WIDTH X 9-3/8 HEIGHT IN, 13.97 LENGTH X 10.16 WIDTH X 23.81 HEIGHT CM
Descriptions
Description
DPST 208-277V MECH
extra long description
INT-MAT T104R 24-Hour Mechanical Ti
Product Type
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, DPST, Ind
Features
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Long Description
24-Hour Mechanical Time Switch, 208-277 VAC, 60Hz, DPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval
Special Features
Features: Provides direct 24-Hour control of most loads, 1 to 12 ON/OFF operations each day, Minimum ON/OFF times of 1 hour, Manual override, 1 Year Warranty
Additional Information
motor power
2 HP @ 120 VAC, 5 HP @ 240 VAC
Contact Configuration
2 NO
Contact Rating
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
Timing Range
24
action
DPST
Manufacturer Information
Manufacturers Part Number
T104R
Brand
Intermatic Inc.
GTIN
00078275000124
UPC
078275000124
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical
Packaging
Weight per each
3.6
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Application
Commercial, Industrial, Residential, Outdoor, HVACR
Frequency Rating
60
standard
cCSAus Certified, HVACR
Enclosure
NEMA 3R Steel
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T104R.
Jump To:

Similar Items

Similar items are close alternatives to T104R, though they may not be 100% alike.

Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (...
  • Our Part #: 1104B0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1104B-O
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($248.26) ·
1104B0 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$248.26

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, DPST, Indoor Metal Enclosure,...
  • Our Part #: T104
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T104
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,921.68) ·
T104 - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$160.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T104R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T104 Intermatic 00078275000025
T104P Intermatic 00078275000162
T104R Intermatic 00078275000124
CD-104-IC Precision Multiple Controls 00720563251274
CD104 Precision Multiple Controls 00720563251458
1104P Tork n/a
4014-71 Paragon n/a
CD104-TC Precision Multiple Controls n/a

* All prices subject to change.

Begin Live Chat