T103 - 40A 120V DPST Metal Indoor Time Clock

Intermatic

  • $87.78 (Each)
  • $87.78 (Each)

  • $1,053.36 (Per 12)
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
T103
Manufacturer
Intermatic
Manufacturer's Part Number
T103
Description
40A 120V DPST Metal Indoor Time Clock
Metal Indoor Time Clock, 24 H Time Setting Mode, 2 No Contact Form, 24 H Time Setting, 125 V, 40 A, 2 Poles, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 X 3 X 7-3/4 In Size, 2.751 LB
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
078275000049 / 00078275000049
Weight per unit
2.771 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.78 (Each)
Standard Packaging
$1,053.36 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
102
Resources
Images
 
 
T103 - Large Image
 
T103 - Large Image
 
T103 - Large Image
Attachments
 
 
T103 - Specification Sheet
Other Links
 
 
T103 - Other
360 Images
 
 
T103 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat