LC4521 - 1000W 120V T/L Photcell

Intermatic

  • $25.65 (Each)
  • $25.65 (Each)

  • $307.80 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LC4521
Manufacturer
Intermatic
Manufacturer's Part Number
LC4521C
Description
1000W 120V T/L Photcell
Locking Type Thermal Photocontrol, 120 V
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275002043 / 00078275002043
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.65 (Each)
Standard Packaging
$307.80 (Per 12)
Resources
Images
 
 
LC4521 - Large Image
 
LC4521 - Large Image
360 Images
 
 
LC4521 - 360 Image
Attachments
 
 
LC4521 - Specification Sheet
Other Links
 
 
LC4521 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Lock Type
Material, Color, and Finish
Color
Translucent
Dimensions and Weight
Size
3 DIAMETER X 2-3/4 HEIGHT IN, 7.6 DIAMETER X 7 HEIGHT CM
Descriptions
Description
1000W 120V T/L PHOTCELL
Product Type
Locking Type Thermal Photocontrol, 120 V
extra long description
INT-MAT LC4521C Locking Type Therma
Features
These photocontrols install on light fixtures with ANSI C136.10 NEMA receptacles commonly found on street light fixtures. Locking type design facilitates fast installation and replacement of photocontrol.
Long Description
LOCKING TYPE THERMAL PHOTOCONTROL, 120 V
Special Features
Features: Cadmium Sulfide Photocell, Polypropylene Housing with UV Protection
Additional Information
supply voltage
120
Connection Type
3-Prong Plug
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
LC4521C
GTIN
00078275002043
UPC
078275002043
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
TwistLock Photocell
Packaging
Weight per each
0.25
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-20 to +104 DEG F, -29 to +40 DEG C
Frequency Rating
50/60
Application
Dusk to Dawn Lighting Control
Mounting
Twistlock Mount
standard
UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat