K4236 - 120-277V Photocontrol

Intermatic

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
K4236
Manufacturer
Intermatic
Manufacturer's Part Number
K4236C
Description
120-277V Photocontrol
Stem and Swivel Mount Thermal Photocontrol, 120-277 V
Slang Terms

Categories
Lighting Photocells & Sensors - Lighting Photocells
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275029606 / 00078275029606
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
K4236 - Large Image
 
K4236 - Large Image
Attachments
 
 
K4236 - Specification Sheet
Other Links
 
 
K4236 - Other
Features
connection
Color Coded Lead
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3 DIAMETER X 6-1/4 HEIGHT IN, 7.6 DIAMETER X 15.9 HEIGHT CM
Descriptions
Features
These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes.
Product Type
Stem and Swivel Mount Thermal Photocontrol, 120-277 V
extra long description
INT-MAT K4236C Stem and Swivel Moun
Description
120-277V PHOTOCONTROL
Long Description
Stem and Swivel Mount Thermal Photocontrol, 120-277 V
Special Features
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads
Additional Information
supply voltage
120 - 277
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
K4236C
GTIN
00078275029606
UPC
078275029606
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Thermal Type Photo Cell
Availability
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
Application
Dusk to Dawn Lighting Control
Mounting
Stem and Swivel Fixed Mount
standard
UL Recognized, CSA, Title CA 20 Listed
You must have an account to view stock levels

* All prices subject to change.