K4135 - *Delisted* 480V Photocontrol

Intermatic

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
K4135
Manufacturer
Intermatic
Manufacturer's Part Number
K4135
Description
*Delisted* 480V Photocontrol
Photo Cell, 480 V Ac, >1 W, 3-3/4 In Length, 1-9/16 In Width, 1-9/16 In Height, Heavy Duty Die Cast Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem Mount, 0.2 LB/Ea
Slang Terms

Categories
Lighting Photocells & Sensors - Lighting Photocells
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275042872 / 00078275042872
Weight per unit
0.242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
K4135 - Small Image
 
K4135 - Large Image
 
K4135 - Large Image
Attachments
 
 
K4135 - Specification Sheet
Features
Current Rating
15 A(Tungsten);8.3 A (Ballast)
Voltage Rating
480 V ac
Wattage
>1 W
connection
Color Coded Lead
Material, Color, and Finish
Housing Material
Heavy Duty Die Cast
Color
Gray
Dimensions and Weight
Height
1-9/16 in;4.0 cm
Length
3-3/4 in;9.5 cm
Width
1-9/16 in;4 cm
Size
1-9/16 LENGTH X 1-9/16 WIDTH X 3 DEPTH IN, 4 LENGTH X 4 WIDTH X 7.6 DEPTH CM
Descriptions
Product Type
Photo Cell
Short Description
Photo Cell, 480 VAC, >1 W, Heavy Duty Die Cast
Long Description
Photo Cell, 480 V ac, >1 W, 3-3/4 in Length, 1-9/16 in Width, 1-9/16 in Height, Heavy Duty Die Cast Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem Mount, 0.2 lb/EA
Features
These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Special Features
Sonic welded polycarbonate housing and lens to seal out moisture;Delay action eliminates load switching OFF due to car headlights, and lightning
Description
*DELISTED* 480V PHOTOCONTROL
Additional Information
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
Stem Mount
Minimum Operating Temperature
-40 °F;-40 °C
Switch Type
Automatic Switch
Standards Met
CSA Certified;Title Ca 20 Listed;California Title 24 Compliant
package quantity
1 CT;12 PK
Connection Type
1/2 IN - 14 NPT Thread
supply voltage
480
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
K4135
GTIN
00078275042872
UPC
078275042872
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Thermal Type Photo Cell
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.2 lb/EA
Weight per each
0.242
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
standard
CSA, Title CA 20 Listed, California Title 24 Compliant
Application
Dusk to Dawn Lighting Control
Mounting
Stem Mount
You must have an account to view stock levels
These alternate items can be purchased instead of K4135.
Jump To:

Similar Items

Similar items are close alternatives to K4135, though they may not be 100% alike.

Nightfox™ Stem Mount Electronic Photocontrol, 480 V
  • Our Part #: EK4135S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EK4135S
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($596.64)
EK4135S - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.72

Each

QTY:
Each
Add
Lexan Swivel Photocontrol, 480 V Ac, Cadmium Sulphide Cell Sensor, Conduit Mount...
  • Our Part #: 2018
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2018
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.45)
2018 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$49.45

Each

QTY:
Each
Add

* All prices subject to change.